Shop All V-Belts
Dayton
A63 V-Belt, 65" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 5A290
Zoro # G2729553
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A63
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 65"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 65" |
Belt Trade Size | A |
For Minimum Pulley Pitch Diameter | 3 in |
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number A63, Number of Bands 1, Outside Length 65 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size A, V-Belt Type Classical, Application General Industrial, Belt Coating Rubber, Belt Series Power King, Color Black, For Minimum Pulley Pitch Diameter 3 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female, SS/PTFE Race Rod End, RH, 6/6.065mm (MGFR6T)
- GATES Hi-Power II Dubl-V Belts, AA96 (AA96)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-100-33)
- BESTORQ 3VX365 Cogged Belt, 36.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX365)
- DAYTON BX29 Cogged V-Belt, 32" Outside Length, 21/32" Top Width, 1 Ribs (5TXL4)
- DAYTON B240 V-Belt, 241" Outside Length, 21/32" Top Width, 1 Ribs (6L226)
- DAYTON 4/B55 Banded V-Belt, 58-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs (3HEY4)
- DAYTON B82 V-Belt, 85" Outside Length, 21/32" Top Width, 1 Ribs (1A101)
- DAYTON 5L300 V-Belt, 30" Outside Length, 21/32" Top Width, 1 Ribs (5L300)
- DAYTON 5VX900 Cogged V-Belt, 90" Outside Length, 5/8" Top Width, 1 Ribs (2L440)
- SUPCO MultiPlus Dual Brand V Belt, A89 (A89)
- Dayton V-Belts