Shop All V-Belts
Dayton
A55 V-Belt, 57" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 3X622
Zoro # G3148765
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A55
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 57"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 57" |
For Minimum Pulley Pitch Diameter | 3 in |
Belt Trade Size | A |
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number A55, Number of Bands 1, Outside Length 57 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size A, V-Belt Type Classical, Application General Industrial, Belt Coating Rubber, Belt Series Power King, Color Black, For Minimum Pulley Pitch Diameter 3 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/8" x 100 ft EPDM Coupled Air Hose 300 psi Yellow (HZY03830-100-11-G)
- IKO Roller Follower Inch - Non separable, #CRY14V (CRY14V)
- GATES Synchro-Power Polyurethane Belts, AT5-545-25 (AT5-545-25)
- STANLEY ENGINEERED FASTENING Air Motor, Installation Tool, 1/4In FNPT (8510-1)
- DAYTON 1922V386 39-1/4" Outside Length, 38 19/32 in Pitch Length, 1-3/16" Top Width (3HEV1)
- DAYTON 2L260 Cogged V-Belt, 26" Outside Length, 1/4" Top Width, 1 Ribs (13V782)
- DAYTON CX240 Cogged V-Belt, 242" Outside Length, 7/8" Top Width, 1 Ribs (4FJ41)
- DAYTON 2/B116 Banded V-Belt, 119-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G909)
- DAYTON 2/3V500 Banded V-Belt, 50-5/8" Outside Length, 3/4" Top Width, 2 Ribs (11X903)
- DAYTON B31 V-Belt, 34" Outside Length, 21/32" Top Width, 1 Ribs (6L209)
- DAYTON 5V1320 V-Belt, 132" Outside Length, 5/8" Top Width, 1 Ribs (13V752)
- Dayton V-Belts