Shop All V-Belts
Dayton
A44 V-Belt, 46" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 6A147
Zoro # G2931372
product price: $11.61
/ea
$11.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A44
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 46"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 46" |
For Minimum Pulley Pitch Diameter | 3 in |
Belt Trade Size | A |
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number A44, Number of Bands 1, Outside Length 46 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size A, V-Belt Type Classical, Application General Industrial, Belt Coating Rubber, Belt Series Power King, Color Black, For Minimum Pulley Pitch Diameter 3 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Regulator, 3/8" NPT Ports, 30 Size (AR30-N03-Z-B)
- PARKER Clevis Rod Kit, 0.5In. (L071300300)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (CEM3714T)
- PARKER Air Pressure Regulator, Pipe Size 3/4" (07R413AC)
- DAYTON 5V2650 V-Belt, 265" Outside Length, 5/8" Top Width, 1 Ribs (13V764)
- DAYTON B120 V-Belt, 123" Outside Length, 21/32" Top Width, 1 Ribs (3X354)
- DAYTON 1922V298 30-13/32" Outside Length, 29 51/64 in Pitch Length, 1-3/16" Top Width (3HEU7)
- DAYTON 4/3V630 Banded V-Belt, 63-5/8" Outside Length, 1-1/2" Top Width, 4 Ribs (11X953)
- DAYTON 6/B173 Banded V-Belt, 176-3/4" Outside Length, 4" Top Width, 6 Ribs (13W376)
- DAYTON BX41 Cogged V-Belt, 44" Outside Length, 21/32" Top Width, 1 Ribs (3GXA4)
- DAYTON BX106 Cogged V-Belt, 109" Outside Length, 21/32" Top Width, 1 Ribs (3GXC6)
- Dayton Power Transmission Belts