Shop All Hex Head Cap Screws
Dayton
#8-32 Hex Head Cap Screw, 7/16 in L
Mfr # 844-288-1073
Zoro # G2913270
Sold in multiples of 3 for $19.47
$19.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 7/16 in
- For Use With Mfr. Model Number 011-653-0116, 011-653-0138, 011-653-0276, 011-653-1413, 016-653-1413
- Compatible with Manufacturer Model Number 011-653-0116, 011-653-0138, 011-653-0276, 011-653-1413, 016-653-1413
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 844-288-1073
- Zoro # G2913270
- UPC # 190735198728
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 7/16 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Item | Hex Head Cap Screw |
For Use With Mfr. Model Number | 011-653-0116, 011-653-0138, 011-653-0276, 011-653-1413, 016-653-1413 |
Compatible with Manufacturer Model Number | 011-653-0116, 011-653-0138, 011-653-0276, 011-653-1413, 016-653-1413 |
Product Type | Screw |
Compatible Manufacturer Part Number | 011-653-0116, 011-653-0138, 011-653-0276, 011-653-1413, 016-653-1413 |
Compatible with Manufacturer Part Number | 011-653-0116, 011-653-0138, 011-653-0276, 011-653-1413, 016-653-1413 |
Compatible with Manufacturer Model Number [NEW] | 011-653-0116, 011-653-0138, 011-653-0276, 011-653-1413, 016-653-1413 |
Compatible Manufacturer Model Number | 011-653-0116, 011-653-0138, 011-653-0276, 011-653-1413, 016-653-1413 |
For Use with Mfr. Model Number | 011-653-0116, 011-653-0138, 011-653-0276, 011-653-1413, 016-653-1413 |
Description
Screw, Product Type Screw, Compatible with Grainger Part Number 2H588, 2H590, 2H592, 2H594, 2H618, For Use with Mfr. Model Number 011-653-0116, 011-653-0138, 011-653-0276, 011-653-1413, 016-653-1413
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2-1/2" L, PK25 (WWG-CPS-043)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 13 in L (U01000.062.1300)
- PRIME-LINE Carriage Bolts 3/8in-16 X 6in A307 Grade A Zinc Plated Steel 15PK (9063951)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.25 in Dia., 0.75 in L, Steel Body, 80 PK (270812-0)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 10 PK (U01200.037.0700)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 55 mm L, 50 PK (M04100.100.0055)
- NEWPORT FASTENERS 1/4"-20 Hex Head Cap Screw, Green Zinc Plated Steel, 3/4 in L, 2500 PK (922503)
- ZORO SELECT Class 8.8, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 75 mm L, 10 PK (M01060.160.0075)
- ZORO SELECT Class 8.8, M20-1.10 Hex Head Cap Screw, Zinc Plated Steel, 110 mm L, 20 PK (M20110D9318)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Polished 18-8 Stainless Steel, 1-1/4 in L, 6 PK (33206)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 50 PK (N04104.031.0275)
- Dayton Hex Head Cap Screws