Shop All Cabinet Unit Heaters
Dayton
7.5kW Electric Fan Coil Heater, 3-Phase, 208V
Mfr # 2HCY8
Zoro # G1617987
product price: $1,511.99
/ea
Free Shipping & Returns
$1,511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 208VAC
- BtuH 25,598
- Amps AC 22.62
- Mounting Type Plenum
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2HCY8
- Zoro # G1617987
- UPC # 190735219812
- Country of Origin United States
- Category Cabinet Unit Heaters
Dimensions
Depth | 18" |
Width | 35-3/8" |
Height | 17-7/8" |
Overall Height | 17 7/8 in |
Overall Width | 35 3/8 in |
Overall Dimensions - H x W x D | 17-7/8 in x 35-3/8 in x 18 in |
Overall Depth | 18 in |
Description
Electric Plenum Heater, Overall Height 17 7/8 in, Overall Width 35 3/8 in, Overall Depth 18 in, 3 Phase, Voltage 208V AC, Wattage Output 7.5kW, Air Flow 850/1,000 cfm, Air Temp. Rise 24 Degrees F, 28 Degrees F, Mounting Type Plenum, Heating Method Fan Forced, Heating Capacity 25,598 BtuH, Frequency 60 Hz, Amperage 22.6A, Control Type Mechanical Selector Dial, Thermostat, Freeze Protection No, Housing Color Beige, Housing Finish Powder Coated, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION Ducted Evaporative Cooler 7500 to 8500 cfm, 2000 to 4000 sq. ft. (75/85DD)
- HONEYWELL HOME AM-1 SERIES LEAD FREE MIXING VALVE, 1/2", (AM100-UT-1LF)
- BROAN Filter (99010271)
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V (7A691)
- DAYTON 10kW Electric Fan Coil Heater, 3-Phase, 480V (2HCZ6)
- DAYTON 5kW Electric Fan Coil Heater, 1-Phase, 240V (2HCX9)
- DAYTON 5kW Electric Fan Coil Heater, 3-Phase, 480V (2HCY4)
- DAYTON 15kW Electric Fan Coil Heater, 3-Phase, 208V (2HCZ7)
- Dayton Cabinet Unit Heaters