Shop All Reducing Bushings
Dayton
6L102 Steel Reducer Bushing
Mfr # 6L102
Zoro # G2808382
product price: $6.79
/pk 3, $2.26/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/16 in
- Outside Dia. 3/8 in
- Length 1 1/16 in
- Slot 3/16 in Open, For Keyway and Setscrew
- Length (In.) 1-1/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6L102
- Zoro # G2808382
- UPC # 044861017203
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Inside Dia. | 5/16 in |
Outside Dia. | 3/8 in |
Length | 1 1/16 in |
Length (In.) | 1-1/16 |
Inside Dia. (In.) | 5/16 |
Outside Dia. (In.) | 3/8 |
Slot Width | 3/16 in |
Overall Length | 1 1/16 in |
Inside Diameter | 5/16 in |
Outside Diameter | 3/8 in |
Details
Item - Reducing Bushings | Open Slot Reducing Bushing |
Slot | 3/16 in Open, For Keyway and Setscrew |
Item | Reducing Bushing |
Function | Instantly Adapts Larger Bores of Various Tools with Smaller Diameter Shafts |
Material | Steel |
System of Measurement | Inch |
Bushing Type | Open Slot Reducing Bushing |
Finish | Galvanized |
Resistance Properties | Corrosion Resistant |
Reducing Bushing Type | Open Slot |
Brand and Bushing Type | DAYTON Open Slot |
Application | Pulleys, Gears and Sprockets, to Smaller Diameter |
Description
Reducing Bushing, Inside Diameter 5/16 in, Material Steel, Outside Diameter 3/8 in, Overall Length 1 1/16 in, Reducing Bushing Type Open Slot, System of Measurement Inch, Application Pulleys, Gears and Sprockets, to Smaller Diameter, Finish Galvanized, Resistance Properties Corrosion Resistant, Slot Width 3/16 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 90L Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (090LT34FH6420)
- LEGACY Reusable End Swivel - 1/2 In. Flexzilla Air Hose (RP900500S)
- CONTINENTAL CONTITECH BX90 Cogged V-Belt, 93" Outside Length, 21/32" Top Width, 1 Ribs (BX90)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 24VDC (152SS600M000061)
- DAYTON 2X774 Steel Reducer Bushing 3 Pack (2X774)
- DAYTON 6L100 Steel Reducer Bushing 3 Pack (6L100)
- DAYTON 2X775 Steel Reducer Bushing 3 Pack (2X775)
- DAYTON 2X773 Steel Reducer Bushing 3 Pack (2X773)
- DAYTON 4X664 Steel Reducer Bushing 3 Pack (4X664)
- DAYTON 2X653 Reducer Bushing 3 Pack (2X653)
- L.H. DOTTIE L.H. Dottie 1'' x 1/2'' Reducing Bushing, 50PK (R353)
- Dayton Reducing Bushings