Shop All Residential Fans
Dayton
6" Table & Floor Fan, Non-Oscillating, 2 Speeds, 120VAC, White
Mfr # 410C95
Zoro # G3376788
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 6"
- Height 10 1/2 in
- Includes Dual Mounting Capability, Fused Safety Plug
- Voltage 120V AC
- Watts 16/10 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 410C95
- Zoro # G3376788
- UPC # 190735958780
- Country of Origin China
- Category Residential Fans
Dimensions
Blade Dia. | 6" |
Height | 10 1/2 in |
Width | 7 7/8 in |
Length | 8" |
Conductor Size | 18 AWG |
Fan Cord Length | 6 ft |
Depth | 8 in |
Cord Length - Fans | 6 ft. |
Blade Diameter | 6 in |
Description
Clip-On Fan, Overall Style - Fans Clip-On, Fan Mounting Location Table, Number of Speeds 2, Blade Dia. 6 in, Non-Oscillating, Air Flow (CFM) 100/342, Fan Cord Length 6 ft, Fan Power Source Plug-In, 16/10 W Watts, 2200/1600 RPM RPM, Number of Blades 3, Battery Operated - Fans No, Fan Voltage 120 V AC, Fan, Length 8 In., 0.19/0.12 A Amps, Height 10 1/2 in, Width 7 7/8 in, 60 Hz, Bearing Type Sleeve, Blade Material Plastic, Plastic, Steel, 18 AWG, 3, 5-15P, White, cETLus Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X25X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (16252.C 4PK)
- LOCHINVAR DOOR STRIKE (100208818)
- FUNCTIONAL DEVICES-RIB U1S Enclosed Pilot Relay 10 (RIBU1S)
- ALL-FILTERS 12X30X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (12301.C 4PK)
- DAYTON Floor Fan, 24 in, 3 Speeds, Silver, Includes Wall and Ceiling Bracket (61LD80)
- DAYTON Floor Fan, 3 Speeds, Silver, Wall and Ceiling Bracket (61LD82)
- DAYTON Pedestal Fan, 3 Speeds, Silver, Tilting Head (61LD85)
- DAYTON Mobile Floor Fan, 3 Speeds, Silver, Carrying Handle (61LD86)
- DAYTON Mobile Floor Fan, 3 Speeds, Silver, Carrying Handle (61LD87)
- DAYTON Pedestal Fan, 3 Speeds, Silver, Tilting Head (61LD79)
- AIR KING 12" Table & Floor Fan, Black (9212)
- Dayton Residential Fans