Shop All Bench Vises
Dayton
6" Machine Vise with Swivel Base
Mfr # 4CPF2
Zoro # G2124227
Free Shipping & Returns
$806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 6"
- Max. Opening 6"
- Base Type Swivel
- Jaw Plate Square To 0.0012 in per 4 in
- Jaw Deflection 0.006 in Per 4 in At 33 lb Load On Hand Crank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4CPF2
- Zoro # G2124227
- UPC # 190735322437
- Country of Origin India
- Category Bench Vises
Dimensions
Jaw Width | 6" |
Overall Height (In.) | 7.34 |
Throat Depth (In.) | 1 3/4 in |
Overall Length (In.) | 16.93 |
Jaw Width (In.) | 6 in |
Details
Max. Opening | 6" |
Base Type | Swivel |
Jaw Plate | Square To 0.0012 in per 4 in |
Jaw Deflection | 0.006 in Per 4 in At 33 lb Load On Hand Crank |
Bed/Base | Parallel To 0.0012 in |
Type | 2-Way Angular |
Features | Hold Down Slot for Secure Clamping, Rotation Along 0 Degrees to 90 Degrees Vertical Scale, Rotation Along 360 Degrees Swivel Base |
Item | Machine Vise |
Jaw Opening (In.) | 6 in |
Base | Swivel |
Description
Machine Vise, 2-Way Angular, Swivel Base, Jaw Width (In.) 6 in, Jaw Opening (In.) 6 in, Throat Depth (In.) 1 3/4 in, Overall Length (In.) 16.93, Overall Height (In.) 7.34, Clamping Force (Lb.) -, Jaw Deflection 0.006 in Per 4 in At 33 lb Load On Hand Crank, Jaw Plate Square To 0.0012 in per 4 in, Bed/Base Parallel To 0.0012 in, Hold Down Slot for Secure Clamping, Rotation Along 0 Degrees to 90 Degrees Vertical Scale, Rotation Along 360 Degrees Swivel Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap Plug, 2 Flutes (19106)
- MAKITA Bi-Metal Sub-Compact Port, 28-3/4", 14 TPI (E-08729)
- PROTO 3/8" Square Extension 1/4" Hex (J61502)
- WILLIAMS 3/4" Drive Impact Universal Joint, SAE, Industrial Black, 3-1/2" L (6-140B)
- DAYTON 6" Machine Vise with Fixed Base (4CPG3)
- DAYTON 4" Machine Vise with Fixed Base (31LZ66)
- DAYTON 6" Machine Vise with Fixed Base (6Z845)
- DAYTON 4" Machine Vise with Fixed Base (4CPG1)
- DAYTON 3" Machine Vise with Fixed Base (31LZ67)
- DAYTON 3" Machine Vise with Fixed Base (31LZ64)
- PANAVISE 1-13/16" Light Duty Multi-Angle Vise with Tray Base (350)
- Dayton Vises & Presses