Shop All Bench Vises
Dayton
6" Machine Vise with Fixed Base
Mfr # 6Z848
Zoro # G2561343
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 6"
- Base Type Fixed
- Jaw Deflection 0.002 in @ 2000 lbs
- Base Fixed
- Jaw Width (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6Z848
- Zoro # G2561343
- UPC # 190735375020
- Country of Origin China
- Category Bench Vises
Dimensions
Jaw Width | 6" |
Jaw Width (In.) | 6 in |
Throat Depth (In.) | 2 in |
Details
Base Type | Fixed |
Jaw Deflection | 0.002 in @ 2000 lbs |
Base | Fixed |
Max. Travel | 8 in in Both X and Y Directions |
Features | Cross and Longitudinal Handle Rotates Above Machine Table Surface |
Item | Machine Vise |
Jaw Opening (In.) | 6 in |
Type | Cross Vise |
Description
Machine Vise, Cross Vise, Fixed Base, Jaw Width (In.) 6 in, Jaw Opening (In.) 6 in, Throat Depth (In.) 2 in, Max. Travel 8 in in Both X and Y Directions, Jaw Deflection 0.002 in @ 2000 lbs, Cross and Longitudinal Handle Rotates Above Machine Table Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 3/8 in Drive Insulated Socket 5/16 in, Hex, SAE (31429)
- EAZYPOWER Chuck Key T-Type, 1/4in Pilot Size, 1/2 in (88089/B)
- MILWAUKEE TOOL Grinder and Battery Kit (2980-20, 48-59-1880)
- WESTWARD 1/4 in Drive, 11mm Spline Metric Socket, 12 Points (33M332)
- DAYTON 6" Machine Vise with Fixed Base (6Z845)
- DAYTON 4" Machine Vise with Swivel Base (4CPF8)
- DAYTON 3" Machine Vise with Fixed Base (4YG28)
- DAYTON 6" Machine Vise with Swivel Base (4CPF6)
- DAYTON 8" Machine Vise with Fixed Base (4TK03)
- DAYTON 8" Machine Vise with Fixed Base (3W766)
- PANAVISE Portable Vise, Replaceable, 360 deg. (367)
- Dayton Vises & Presses