Shop All Bench Vises
Dayton
6" Machine Vise with Fixed Base
Mfr # 4CPG3
Zoro # G1125135
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 6"
- Max. Opening 6-3/4"
- Base Type Fixed
- Overall Length (In.) 16.61
- Features Precision Machined Vise Sides Allow Vise to be Used On Sides in Addition to Base, Rapid Action Drill Press Vise By Simple Half Turn of Spindle in Counter Clockwise Direction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4CPG3
- Zoro # G1125135
- UPC # 190735322536
- Country of Origin India
- Category Bench Vises
Dimensions
Jaw Width | 6" |
Overall Length (In.) | 16.61 |
Throat Depth (In.) | 2 1/8 in |
Overall Height (In.) | 3.4 |
Jaw Width (In.) | 6 in |
Details
Max. Opening | 6-3/4" |
Base Type | Fixed |
Features | Precision Machined Vise Sides Allow Vise to be Used On Sides in Addition to Base, Rapid Action Drill Press Vise By Simple Half Turn of Spindle in Counter Clockwise Direction |
Base | Fixed |
Jaw Opening (In.) | 6 3/4 in |
Jaw Deflection | 0.008 in Per 4 in At 11 lb Load On Hand Crank |
Bed/Base | Parallel To 0.040 in |
Item | Machine Vise |
Type | Quick Release |
Jaw Plate | Square To 0.004 in per 4 in |
Description
The Dayton 4CPG3 6" Machine Vise is a heavy-duty vise that you can use for all kinds of projects. The quick release type makes it easy to switch between different vises and other tools quickly. It has a jaw width of 6", max opening of 6 3/4", base type of fixed, jaw deflection of 0.008 in per 4 in at 11 lb load on hand crank, jaw plate square to 0.004 in per 4 in, bed/base parallel to 0.040 in, throat depth 2 1/8 inches and jaw opening 6 3/4 inches. This Dayton Machine Vise is the perfect addition to your workbench or tool box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Mechanical Blade Micrometer, 1 to 2 in (122-126-10)
- HAKKO/CHP Short Pliers For Delicate Work (PN-20-M)
- KLEIN TOOLS Pulling Grip for 3 to 3.5-Inch Diameter 30-Inch (KPS300-2)
- MILWAUKEE TOOL SDS-MAX and SPLINE Thick Wall Carbide Tipped Core Bit 1-1/2" (48-20-5125)
- DAYTON 6" Machine Vise with Swivel Base (3W764)
- DAYTON 6" Machine Vise with Swivel Base (4CPE9)
- DAYTON 4" Machine Vise with Swivel Base (4CPF5)
- DAYTON 4" Machine Vise with Swivel Base (4CPF8)
- DAYTON 4" Machine Vise with Fixed Base (4CPG1)
- DAYTON 6" Machine Vise with Fixed Base (4TK04)
- KANCA Finemechanics Vise 75 mm (FM-75)
- Dayton Vises & Presses