Shop All Lifting Truck Accessories
Dayton
6-1/4"L x 1-1/2"W x 1-1/2"H, Detachable Hand Control Pendant
Mfr # 13X482
Zoro # G5579043
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 1/2 in
- Overall Length 6 1/4 in
- Overall Width 1 1/2 in
- Material Plastic
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 13X482
- Zoro # G5579043
- UPC # 190735128480
- Country of Origin China
- Category Lifting Truck Accessories
Dimensions
Overall Height | 1 1/2 in |
Overall Length | 6 1/4 in |
Overall Width | 1 1/2 in |
Overall LxWxH | 6 1/4 in x 1 1/2 in x 1 1/2 in |
Details
Material | Plastic |
Color | Blue |
Item | Lifting Equipment Accessories |
Handle Type | Flow Back |
For Use With | 13X479, 13X480, 13X481 |
Accessory Type | Detachable Hand Control Pendant |
Description
Detachable Hand Control Pendant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Equipment Roller Kit, Swivel, 88,000 lb. Cap (2MPR2)
- BLICKLE Rigid Plate Caster, Solid Rbbr, 5", 400 lb. (B-POEV 125KA-12-SG)
- STREN-FLEX Synthetic Web Sling, Type 3, 9 ft L, 2 in W, Nylon, Yellow (EEF1-902-9)
- PS INDUSTRIES Gate, 22-3/4" to 26-1/2" Adj. Opening (LSGF-24-PCY)
- VESTIL HEFTI-LIFT ATTACH ROLLER PLATFORM (HYDC-RP)
- VESTIL Incandescent Double Arm Load Light, 40" (LL-40)
- GLOBAL EQUIPMENT Optional Platform For Manual Lift Stackers (SCGL4001)
- WESCO Value Lift, VL59 (272941)
- VESTIL Aluminum Truck Dockboard W/ Steel Curb, Load Cap. 15000 lb. (TAS-15-7236)
- GLOBAL INDUSTRIAL Optional Platform for Manual Lift Stacker (988936)
- MAGLINER LiftPlus Up/Down Switch (534416)
- Dayton Lifting Trucks