Shop All V-Belts
Dayton
5VX950 Cogged V-Belt, 95" Outside Length, 5/8" Top Width, 1 Ribs
Mfr # 2L442
Zoro # G3425572
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Industry Number 5VX950
- Top Width 5/8"
- Number of Ribs 1
- Thickness 17/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 95" |
Belt Trade Size | 5VX |
For Minimum Pulley Pitch Diameter | 4.4 in |
Description
Cogged V-Belt, Belt Material Gum Rubber, Edge Construction Raw Edge, Industry Number 5VX950, Number of Bands 1, Outside Length 95 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 5/8 in, Belt Trade Size 5VX, V-Belt Type Cogged, Wedge, Application General Industrial, Belt Coating Rubber, Belt Series Power Ace Cog, Color Black, For Minimum Pulley Pitch Diameter 4.4 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Speed Control, Bronze, 1/2" Air Inlet, NPT (ASP - 4SCH)
- LOC-LINE Male NPT Valve, PK10 (39852)
- CONRADER Throttle Control, Honda Engine 8-9 HP (TCSP-H-0809-B)
- DIXON GH Quick Connect Female Coupler Unvalved (500QCF)
- DAYTON A63 V-Belt, 65" Outside Length, 1/2" Top Width, 1 Ribs (5A290)
- DAYTON A79 V-Belt, 81" Outside Length, 1/2" Top Width, 1 Ribs (6L187)
- DAYTON 1922V443 44-29/32" Outside Length, 44 19/64 in Pitch Length, 1-3/16" Top Width (3HEV4)
- DAYTON 5VX750 Cogged V-Belt, 75" Outside Length, 5/8" Top Width, 1 Ribs (2L431)
- DAYTON C72 V-Belt, 76" Outside Length, 7/8" Top Width, 1 Ribs (4FJ18)
- DAYTON 3V500 V-Belt, 50" Outside Length, 3/8" Top Width, 1 Ribs (13V716)
- CONTINENTAL CONTITECH AX47 Cogged V-Belt, 49" Outside Length, 1/2" Top Width, 1 Ribs (AX47)
- Dayton Power Transmission Belts