Shop All V-Belts
Dayton
5VX750 Cogged V-Belt, 75" Outside Length, 5/8" Top Width, 1 Ribs
Mfr # 2L431
Zoro # G2980871
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Industry Number 5VX750
- Top Width 5/8"
- Number of Ribs 1
- Thickness 17/32"
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 75" |
For Minimum Pulley Pitch Diameter | 4.4 in |
Belt Trade Size | 5VX |
Details
Description
Cogged V-Belt, Belt Material Gum Rubber, Edge Construction Raw Edge, Industry Number 5VX750, Number of Bands 1, Outside Length 75 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 0.625 in, Belt Trade Size 5VX, V-Belt Type Cogged, Wedge, Application General Industrial, Belt Coating Rubber, Belt Series Power Ace Cog, Color Black, For Minimum Pulley Pitch Diameter 4.4 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 1/3 HP, 3450 rpm, 56,115/208-230V (XS13CA1J)
- MAKITA PAD RUBBER 5" (MP743015-1)
- SMC Regulator, 1/8" NPT Port Gauge, Size 20 (AR20-N01E-Z-B)
- SMC Regulator, 3/8" NPT Ports, 25 Size, Bckflw (AR25-N03-1Z-B)
- DAYTON 3L600 V-Belt, 60" Outside Length, 3/8" Top Width, 1 Ribs (3L600)
- DAYTON 5VX1000 Cogged V-Belt, 100" Outside Length, 5/8" Top Width, 1 Ribs (2L444)
- DAYTON 5V1700 V-Belt, 170" Outside Length, 5/8" Top Width, 1 Ribs (13V756)
- DAYTON 5VX950 Cogged V-Belt, 95" Outside Length, 5/8" Top Width, 1 Ribs (2L442)
- DAYTON 2322V601 60-29/32" Outside Length, 60 3/32 in Pitch Length, 1-7/16" Top Width (3HEW7)
- DAYTON BX37 Cogged V-Belt, 40" Outside Length, 21/32" Top Width, 1 Ribs (3GXA1)
- BANDO Ultrapower Ag Kc Belts, A35Kc (A35KC)
- Dayton V-Belts