Shop All V-Belts
Dayton
5VX1150 Cogged V-Belt, 115" Outside Length, 5/8" Top Width, 1 Ribs
Mfr # 2L449
Zoro # G2667384
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Industry Number 5VX1150
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 115"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 115" |
Belt Trade Size | 5VX |
For Minimum Pulley Pitch Diameter | 4.4 in |
Description
Cogged V-Belt, Belt Material Gum Rubber, Edge Construction Raw Edge, Industry Number 5VX1150, Number of Bands 1, Outside Length 115 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 5/8 in, Belt Trade Size 5VX, V-Belt Type Cogged, Wedge, Application General Industrial, Belt Coating Rubber, Belt Series Power Ace Cog, Color Black, For Minimum Pulley Pitch Diameter 4.4 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Reel, Combination, Spring Driven, 3/8x50 Ft (C-L350-5012-F)
- CONCENTRIC INTERNATIONAL Jaw Coupler, Center Spider, L-150 (236150)
- BAILEY Ball Joints: 5/8-18 Housing Thread, 5/8-18 Stud Threads with Dust Shield (170133)
- ZORO SELECT Quick Coupler Body, FNPT, 1/4, Brass, PK2 (5ZVK2)
- DAYTON 3V450 V-Belt, 45" Outside Length, 3/8" Top Width, 1 Ribs (13V714)
- DAYTON 1626V290 29-1/2" Outside Length, 29 in Pitch Length, 1" Top Width (3HEU5)
- DAYTON 3/B136 Banded V-Belt, 139-3/4" Outside Length, 2" Top Width, 3 Ribs (13V511)
- DAYTON 3V335 V-Belt, 33-1/2" Outside Length, 3/8" Top Width, 1 Ribs (13V709)
- DAYTON 4L200 V-Belt, 20 in Outside Length, 1/2 in Top Width, 5/16 in Thick, 1 Ribs (4L200)
- DAYTON 3L730 V-Belt, 73" Outside Length, 3/8" Top Width, 1 Ribs (13V796)
- CONTINENTAL CONTITECH 5VX750 Cogged V-Belt, 75" Outside Length, 5/8" Top Width, 1 Ribs (5VX750)
- Dayton Power Transmission Belts