Shop All V-Belts
Dayton
5V670 V-Belt, 67" Outside Length, 5/8" Top Width, 1 Ribs
Mfr # 13V740
Zoro # G5140536
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5V
- Industry Number 5V670
- Number of Ribs 1
- Top Width 5/8"
- Thickness 17/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 67" |
Belt Trade Size | 5V |
Details
V-Belt Section | 5V |
Item | V-Belt |
Industry Number | 5V670 |
Number of Ribs | 1 |
Thickness | 17/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Single or Multiple V-Belt Drives |
V-Belt Type | V-Belt |
Temp. Range | -22 Degrees to 194 Degrees F |
Edge Construction | Wrapped |
Minimum Operating Temperature | -22 Degrees F |
Number of Bands | 1 |
Maximum Operating Temperature | 194 Degrees F |
Belt Material | Polyester Cords, Rubber |
Thickness (Nominal) | 17/32 in |
Reinforcing Cord Material | Polyester |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Section | 5V |
Description
V-Belt, Belt Material Polyester Cords, Rubber, Edge Construction Wrapped, Industry Number 5V670, Number of Bands 1, Outside Length 67 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 5/8 in, Belt Trade Size 5V, V-Belt Type Wedge, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/8 Inch Barb X 1/8 Inch NPT Male End, PK 6 (FM22-D6)
- WEBSTER 22R623D-5Aa14 Two Stage 3450 Rpm (22R623D-5A)
- FESTO Solenoid Valve VUVG-L10-P53C-ZT-M7-1P3 (VUVG-L10-P53C-ZT-M7-1P3)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-3/8 In (SDS138)
- DAYTON 1922V526 53-1/4" Outside Length, 1-3/16" Top Width (3HEV7)
- DAYTON 3L470 V-Belt, 47" Outside Length, 3/8" Top Width, 1 Ribs (3L470)
- DAYTON 2322V441 44-3/4" Outside Length, 44 3/32 in Pitch Length, 1-7/16" Top Width (3HEW4)
- DAYTON 2/B95 Banded V-Belt, 98-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEZ6)
- DAYTON 2/B62 Banded V-Belt, 65-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEZ2)
- DAYTON 5/C240 Banded V-Belt, 242-7/8" Outside Length, 4-2/5" Top Width, 5 Ribs (13W508)
- PIX Poly Rib J Belt, 28 in. EL-6 Rib (280J6)
- Dayton V-Belts