Shop All V-Belts
Dayton
5V630 V-Belt, 63" Outside Length, 5/8" Top Width, 1 Ribs
Mfr # 13V739
Zoro # G5140527
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5V
- Industry Number 5V630
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 63" |
Belt Trade Size | 5V |
Details
V-Belt Section | 5V |
Item | V-Belt |
Industry Number | 5V630 |
Number of Ribs | 1 |
Thickness | 17/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Single or Multiple V-Belt Drives |
V-Belt Type | V-Belt |
Temp. Range | -22 Degrees to 194 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Minimum Operating Temperature | -22 Degrees F |
Number of Bands | 1 |
Reinforcing Cord Material | Polyester |
Edge Construction | Wrapped |
Maximum Operating Temperature | 194 Degrees F |
Thickness (Nominal) | 17/32 in |
Belt Material | Polyester Cords, Rubber |
Belt Section | 5V |
Description
V-Belt, Belt Material Polyester Cords, Rubber, Edge Construction Wrapped, Industry Number 5V630, Number of Bands 1, Outside Length 63 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 5/8 in, Belt Trade Size 5V, V-Belt Type Wedge, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Shim Ring DIN988, D1=26, D2=37, H=0, 1, Steel Bright (K1151.2637010)
- PIX V-Belt, Cogged 3/8 X 100 (3VX1000)
- CAMPBELL HAUSFELD Air Compressor, 1.0 HP, 120VAC, Tank 8 gal. (DC080500)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (FEM-501-8FP-BULK)
- DAYTON AX33 Cogged V-Belt, 35" Outside Length, 1/2" Top Width, 1 Ribs (6A117)
- DAYTON BX103 Cogged V-Belt, 106 in in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 3VU45 (3VU45)
- DAYTON B360 V-Belt, 361" Outside Length, 21/32" Top Width, 1 Ribs (13V818)
- DAYTON C185 V-Belt, 189" Outside Length, 7/8" Top Width, 1 Ribs (3GWT8)
- DAYTON B137 V-Belt, 140" Outside Length, 21/32" Top Width, 1 Ribs (13V801)
- DAYTON CX123 Cogged V-Belt, 127" Outside Length, 7/8" Top Width, 1 Ribs (3GXD2)
- POWERFLITE B45 48" Outside Length, 21/32" Top Width, 1 Ribs (B45-2)
- Dayton V-Belts