Shop All V-Belts
Dayton
5V2650 V-Belt, 265" Outside Length, 5/8" Top Width, 1 Ribs
Mfr # 13V764
Zoro # G5140633
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5V
- Industry Number 5V2650
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 265"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 265" |
Belt Trade Size | 5V |
Details
V-Belt Section | 5V |
Item | V-Belt |
Industry Number | 5V2650 |
Number of Ribs | 1 |
Thickness | 17/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Single or Multiple V-Belt Drives |
V-Belt Type | V-Belt |
Temp. Range | -22 Degrees to 194 Degrees F |
Belt Material | Polyester Cords, Rubber |
Minimum Operating Temperature | -22 Degrees F |
Number of Bands | 1 |
Edge Construction | Wrapped |
Reinforcing Cord Material | Polyester |
Maximum Operating Temperature | 194 Degrees F |
Thickness (Nominal) | 17/32 in |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Section | 5V |
Description
V-Belt, Belt Material Polyester Cords, Rubber, Edge Construction Wrapped, Industry Number 5V2650, Number of Bands 1, Outside Length 265 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 5/8 in, Belt Trade Size 5V, V-Belt Type Wedge, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Blanking Plug B-3/4 (B-3/4)
- TOMPKINS Hydraulic Fitting-Steel08FJX-08MP (6505-08-08)
- LEGACY Flexzilla Zillawhip 3/8"x2ft Ball Swivel (LEGHFZ3802YW2B)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 65A (KDRF2L)
- DAYTON 5L660 V-Belt, 66" Outside Length, 21/32" Top Width, 1 Ribs (5L660)
- DAYTON 3L670 V-Belt, 67" Outside Length, 3/8" Top Width, 1 Ribs (13V790)
- DAYTON 5V2500 V-Belt, 250" Outside Length, 5/8" Top Width, 1 Ribs (13V763)
- DAYTON AX36 Cogged V-Belt, 38 in Outside Length, 1/2 in Top Width, 5/16 in Thick, 1 Rib, 6A119 (6A119)
- DAYTON B105 V-Belt, 108" Outside Length, 21/32" Top Width, 1 Ribs (3X650)
- DAYTON 1922V277 28-13/32" Outside Length, 27 45/64 in Pitch Length, 1-3/16" Top Width (3HEU6)
- PIX V-Belt, 5/8 X 335 (5V3350)
- Dayton V-Belts