Shop All V-Belts
Dayton
5V2360 V-Belt, 236" Outside Length, 5/8" Top Width, 1 Ribs
Mfr # 13V762
Zoro # G5140624
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5V
- Industry Number 5V2360
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 236"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 236" |
Belt Trade Size | 5V |
Details
Item | V-Belt |
V-Belt Section | 5V |
Industry Number | 5V2360 |
Number of Ribs | 1 |
Thickness | 17/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Single or Multiple V-Belt Drives |
V-Belt Type | V-Belt |
Temp. Range | -22 Degrees to 194 Degrees F |
Maximum Operating Temperature | 194 Degrees F |
Belt Material | Polyester Cords, Rubber |
Edge Construction | Wrapped |
Reinforcing Cord Material | Polyester |
Minimum Operating Temperature | -22 Degrees F |
Number of Bands | 1 |
Thickness (Nominal) | 17/32 in |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Section | 5V |
Description
V-Belt, Belt Material Polyester Cords, Rubber, Edge Construction Wrapped, Industry Number 5V2360, Number of Bands 1, Outside Length 236 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 5/8 in, Belt Trade Size 5V, V-Belt Type Wedge, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, Mini, SAE 32,410SS, PK10 (3632)
- SMC Sub-Plate, 1/4 in. NPT, 1.4 Cv (SY7000-27-1T)
- DAYTON Pillow Block Bearing, Ball, 7/8" Bore (3FCP3)
- SUPCO Molded Cogged V Belt, AX34 (AX34)
- DAYTON A89 V-Belt, 91" Outside Length, 1/2" Top Width, 1 Ribs (6L192)
- DAYTON B25 V-Belt, 28" Outside Length, 21/32" Top Width, 1 Ribs (3GWH5)
- DAYTON AX66 Cogged V-Belt, 68" Outside Length, 1/2" Top Width, 1 Ribs (6L246)
- DAYTON A51 V-Belt, 53" Outside Length, 1/2" Top Width, 1 Ribs (3X473)
- DAYTON 3V250 V-Belt, 25" Outside Length, 3/8" Top Width, 1 Ribs (13V704)
- DAYTON B95 V-Belt, 98" Outside Length, 21/32" Top Width, 1 Ribs (5X478)
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 101" (C101)
- Dayton V-Belts