Shop All V-Belts
Dayton
5V1800 V-Belt, 180" Outside Length, 5/8" Top Width, 1 Ribs
Mfr # 13V757
Zoro # G5140615
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5V
- Industry Number 5V1800
- Top Width 5/8"
- Number of Ribs 1
- Thickness 17/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 180" |
Belt Trade Size | 5V |
Details
V-Belt Section | 5V |
Item | V-Belt |
Industry Number | 5V1800 |
Number of Ribs | 1 |
Thickness | 17/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Single or Multiple V-Belt Drives |
V-Belt Type | V-Belt |
Temp. Range | -22 Degrees to 194 Degrees F |
Maximum Operating Temperature | 194 Degrees F |
Edge Construction | Wrapped |
Minimum Operating Temperature | -22 Degrees F |
Reinforcing Cord Material | Polyester |
Resistance Properties | Heat Resistant, Oil Resistant |
Number of Bands | 1 |
Thickness (Nominal) | 17/32 in |
Belt Material | Polyester Cords, Rubber |
Belt Section | 5V |
Description
V-Belt, Belt Material Polyester Cords, Rubber, Edge Construction Wrapped, Industry Number 5V1800, Number of Bands 1, Outside Length 180 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 5/8 in, Belt Trade Size 5V, V-Belt Type Wedge, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Radial Bearing, Double Seal, 17mm Bore (303PP)
- SMC Exhaust Port Flow Control, 1/8 In. NPT (ASN2-N01-S)
- COXREELS Hydraulic Hose Assembly 1/2"IDx75Ft, 5256 (5256-75)
- DAYTON Speed Reducer, C-Face, 140TC/180C, 20:1 (4RP62)
- DAYTON 2/B103 Banded V-Belt, 106-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEX8)
- DAYTON B81 V-Belt, 84" Outside Length, 21/32" Top Width, 1 Ribs (3X645)
- DAYTON 4/B144 Banded V-Belt, 147-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs (13V569)
- DAYTON 2230V275 28-1/4" Outside Length, 27 1/2 in Pitch Length, 1-3/8" Top Width (3HEW2)
- DAYTON BX41 Cogged V-Belt, 44" Outside Length, 21/32" Top Width, 1 Ribs (3GXA4)
- DAYTON BX75 Cogged V-Belt, 78 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A134 (6A134)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 248328 Replacement Belt, B100 (B100)
- Dayton Power Transmission Belts