Shop All V-Belts
Dayton
5V1400 V-Belt, 140" Outside Length, 5/8" Top Width, 1 Ribs
Mfr # 13V753
Zoro # G5140597
product price: $84.89
/ea
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5V
- Industry Number 5V1400
- Number of Ribs 1
- Top Width 5/8"
- Thickness 17/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 140" |
Belt Trade Size | 5V |
Details
V-Belt Section | 5V |
Item | V-Belt |
Industry Number | 5V1400 |
Number of Ribs | 1 |
Thickness | 17/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Single or Multiple V-Belt Drives |
V-Belt Type | V-Belt |
Temp. Range | -22 Degrees to 194 Degrees F |
Thickness (Nominal) | 17/32 in |
Resistance Properties | Heat Resistant, Oil Resistant |
Maximum Operating Temperature | 194 Degrees F |
Edge Construction | Wrapped |
Minimum Operating Temperature | -22 Degrees F |
Belt Material | Polyester Cords, Rubber |
Reinforcing Cord Material | Polyester |
Number of Bands | 1 |
Belt Section | 5V |
Description
V-Belt, Belt Material Polyester Cords, Rubber, Edge Construction Wrapped, Industry Number 5V1400, Number of Bands 1, Outside Length 140 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 5/8 in, Belt Trade Size 5V, V-Belt Type Wedge, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Bent Stem Swivel Hose, Barb, 7/8"x, 1/2" (ATS7812H)
- SKF Radial Ball Bearing, Sealed, 30mm Bore Dia (6306 2RS JEM)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 300 psi (2CUB8)
- DAYTON AC Gearmotor, 27 rpm, TEFC, 115/230V (1L536)
- DAYTON 5V1320 V-Belt, 132" Outside Length, 5/8" Top Width, 1 Ribs (13V752)
- DAYTON B165 V-Belt, 168" Outside Length, 21/32" Top Width, 1 Ribs (13V806)
- DAYTON 5L460 V-Belt, 46" Outside Length, 21/32" Top Width, 1 Ribs (5L460)
- DAYTON B180 V-Belt, 183" Outside Length, 21/32" Top Width, 1 Ribs (6A171)
- DAYTON A69 V-Belt, 71" Outside Length, 1/2" Top Width, 1 Ribs (6L183)
- DAYTON 2L280 Cogged V-Belt, 28" Outside Length, 1/4" Top Width, 1 Ribs (13V783)
- CONTINENTAL Contitech Hy-T Plus 161In 21/32In V-Belt (B158)
- Dayton V-Belts