Shop All V-Belts
Dayton
5V1120 V-Belt, 112" Outside Length, 5/8" Top Width, 1 Ribs
Mfr # 13V749
Zoro # G5140563
product price: $65.09
/ea
$65.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5V
- Industry Number 5V1120
- Top Width 5/8"
- Number of Ribs 1
- Thickness 17/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 112" |
Belt Trade Size | 5V |
Details
V-Belt Section | 5V |
Item | V-Belt |
Industry Number | 5V1120 |
Number of Ribs | 1 |
Thickness | 17/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Single or Multiple V-Belt Drives |
V-Belt Type | V-Belt |
Temp. Range | -22 Degrees to 194 Degrees F |
Maximum Operating Temperature | 194 Degrees F |
Thickness (Nominal) | 17/32 in |
Edge Construction | Wrapped |
Number of Bands | 1 |
Reinforcing Cord Material | Polyester |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Material | Polyester Cords, Rubber |
Minimum Operating Temperature | -22 Degrees F |
Belt Section | 5V |
Description
V-Belt, Belt Material Polyester Cords, Rubber, Edge Construction Wrapped, Industry Number 5V1120, Number of Bands 1, Outside Length 112 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 5/8 in, Belt Trade Size 5V, V-Belt Type Wedge, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANO SEPURA Oil Water Separator, 60 SCFM Max (SEP60ST)
- CENTURY Water Circulator Motor, NEMA/IEC, Face (H1042L)
- SKF Bearing, Bore 40mm, Industry 1308-ETN9 (1308 ETN9)
- CONTROL DEVICES Soft Seat, Stainless Steel, 150 psi (SB75-0A150)
- DAYTON 5L470 V-Belt, 47" Outside Length, 21/32" Top Width, 1 Ribs (5L470)
- DAYTON 2/B90 Banded V-Belt, 93-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEX9)
- DAYTON A158 V-Belt, 160" Outside Length, 1/2" Top Width, 1 Ribs (6L204)
- DAYTON 5L680 V-Belt, 68" Outside Length, 21/32" Top Width, 1 Ribs (5L680)
- DAYTON C162 V-Belt, 166" Outside Length, 7/8" Top Width, 1 Ribs (4FH96)
- DAYTON BX90 Cogged V-Belt, 93 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A136 (6A136)
- BESTORQ 4L190 V Belt, 19 in Outside Length, 1/2 in Top Width, 1 Ribs (4L190)
- Dayton Power Transmission Belts