Shop All V-Belts
Dayton
5V1060 V-Belt, 106" Outside Length, 5/8" Top Width, 1 Ribs
Mfr # 13V748
Zoro # G5140554
product price: $64.29
/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5V
- Industry Number 5V1060
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 106"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 106" |
Belt Trade Size | 5V |
Details
V-Belt Section | 5V |
Item | V-Belt |
Industry Number | 5V1060 |
Number of Ribs | 1 |
Thickness | 17/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Single or Multiple V-Belt Drives |
V-Belt Type | V-Belt |
Temp. Range | -22 Degrees to 194 Degrees F |
Belt Material | Polyester Cords, Rubber |
Thickness (Nominal) | 17/32 in |
Minimum Operating Temperature | -22 Degrees F |
Number of Bands | 1 |
Maximum Operating Temperature | 194 Degrees F |
Reinforcing Cord Material | Polyester |
Resistance Properties | Heat Resistant, Oil Resistant |
Edge Construction | Wrapped |
Belt Section | 5V |
Description
V-Belt, Belt Material Polyester Cords, Rubber, Edge Construction Wrapped, Industry Number 5V1060, Number of Bands 1, Outside Length 106 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 5/8 in, Belt Trade Size 5V, V-Belt Type Wedge, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HP76L410CB, Suction, 10 micron (ZX-HP76L410CB)
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK24 (GRS203)
- SKF SKF-6205 2Z/C3, Single Row Ball Brgs, 6205 2ZC3 (6205 2Z/C3)
- SPEEDAIRE Filter/Regulator, 80 cfm, 250psi (4ZK86)
- DAYTON 2L150 Cogged V-Belt, 15" Outside Length, 1/4" Top Width, 1 Ribs (13V775)
- DAYTON 6/5V1400 Banded V-Belt, 140-3/4" Outside Length, 3-3/4" Top Width, 6 Ribs (13G063)
- DAYTON 5L750 V-Belt, 75" Outside Length, 21/32" Top Width, 1 Ribs (5L750)
- DAYTON 3/B120 Banded V-Belt, 123-3/4" Outside Length, 2" Top Width, 3 Ribs (3HFA1)
- DAYTON 5L280 V-Belt, 28" Outside Length, 21/32" Top Width, 1 Ribs (5L280)
- DAYTON B116 V-Belt, 119" Outside Length, 21/32" Top Width, 1 Ribs (6A167)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1537mm (SPZ1537)
- Dayton Power Transmission Belts