Shop All V-Belts
Dayton
5L890 V-Belt, 89" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 3GWF4
Zoro # G3381612
original price:
$14.82
9% off
new price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Industry Number 5L890
- Number of Ribs 1
- Top Width 21/32"
- Thickness 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 89" |
Belt Trade Size | 5L |
For Minimum Pulley Pitch Diameter | 3.5 in |
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number 5L890, Number of Bands 1, Outside Length 89 in, Reinforcing Cord Material Polyester, Thickness 0.375 in, Top Width 21/32 in, Belt Trade Size 5L, V-Belt Type Fractional Horsepower, Application General Industrial, Belt Coating Rubber, Belt Series Duraflex GL, Color Black, For Minimum Pulley Pitch Diameter 3.5 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE Anti Seize Compound, 16 oz, Brush Top Can (10004)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 270 RE BELT)
- CONTINENTAL CONTITECH B53 Wrapped V-Belt, 56" Outside Length, 21/32" Top Width, 1 Ribs (B53)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4S16DS10)
- DAYTON A59 V-Belt, 61" Outside Length, 1/2" Top Width, 1 Ribs (6A149)
- DAYTON 2/B97 Banded V-Belt, 100-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G904)
- DAYTON 3VX630 Cogged V-Belt, 63" Outside Length, 3/8" Top Width, 1 Ribs (2L393)
- DAYTON 5L690 V-Belt, 69" Outside Length, 21/32" Top Width, 1 Ribs (5L690)
- DAYTON 3L620 V-Belt, 62" Outside Length, 3/8" Top Width, 1 Ribs (13V785)
- DAYTON 3L190 V-Belt, 19" Outside Length, 3/8" Top Width, 1 Ribs (3L190)
- PIX Belt, SPZ, 10 x 837mm LP (SPZ837)
- Dayton Power Transmission Belts