Shop All V-Belts
Dayton
5L680 V-Belt, 68" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 5L680
Zoro # G3034342
original price:
$14.88
12% off
new price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Industry Number 5L680
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 68"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 68" |
For Minimum Pulley Pitch Diameter | 3.5 in |
Belt Trade Size | 5L |
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number 5L680, Number of Bands 1, Outside Length 68 in, Reinforcing Cord Material Polyester, Thickness 0.375 in, Top Width 21/32 in, Belt Trade Size 5L, V-Belt Type Fractional Horsepower, Application General Industrial, Belt Coating Rubber, Belt Series Duraflex GL, Color Black, For Minimum Pulley Pitch Diameter 3.5 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Universal Steel Coupler x 1/4 Inch Female NPT, PK 6 (CG440-D6)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART F90204K6B, Pressure Line, 5 micron, Outside-In (MF0058392)
- PARKER Pop Up Indicator (932027)
- SIEMENS Solenoid Air Valve, 3-Way, 120VAC, 0-50 psi (265-1022)
- DAYTON 5VX1600 Cogged V-Belt, 160" Outside Length, 5/8" Top Width, 1 Ribs (2L456)
- DAYTON 3/3V500 Banded V-Belt, 50-5/8" Outside Length, 1-1/8" Top Width, 3 Ribs (11X926)
- DAYTON CX120 Cogged V-Belt, 124" Outside Length, 7/8" Top Width, 1 Ribs (4FJ30)
- DAYTON 4L280 V-Belt, 28" Outside Length, 1/2" Top Width, 1 Ribs (4L280)
- DAYTON A85 V-Belt, 87" Outside Length, 1/2" Top Width, 1 Ribs (3X630)
- DAYTON 3/B148 Banded V-Belt, 151-3/4" Outside Length, 2" Top Width, 3 Ribs (3HEZ8)
- DAYTON B53 V-Belt, 56" Outside Length, 21/32" Top Width, 1 Ribs (3X611)
- Dayton V-Belts