Shop All V-Belts
Dayton
5L670 V-Belt, 67" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 5L670
Zoro # G3347565
original price:
$14.83
12% off
new price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Industry Number 5L670
- Number of Ribs 1
- Top Width 21/32"
- Thickness 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 67" |
Belt Trade Size | 5L |
For Minimum Pulley Pitch Diameter | 3.5 in |
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number 5L670, Number of Bands 1, Outside Length 67 in, Reinforcing Cord Material Polyester, Thickness 0.375 in, Top Width 21/32 in, Belt Trade Size 5L, V-Belt Type Fractional Horsepower, Application General Industrial, Belt Coating Rubber, Belt Series Duraflex GL, Color Black, For Minimum Pulley Pitch Diameter 3.5 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Nylon Flange Bearing, 3/4x7/8" L, PK20 (NF121414)
- PARKER SAE ORB - BLEED ADAPTER (4 P5ONBA-S)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 15 gal 2-HP 220V (15020C-22060)
- TIMKEN TIM-66462, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 66462 (66462)
- DAYTON AX52 Cogged V-Belt, 54" Outside Length, 1/2" Top Width, 1 Ribs (3GWX5)
- DAYTON CX195 Cogged V-Belt, 199" Outside Length, 7/8" Top Width, 1 Ribs (4FJ39)
- DAYTON 4/B55 Banded V-Belt, 58-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs (3HEY4)
- DAYTON 5VX510 Cogged V-Belt, 51" Outside Length, 5/8" Top Width, 1 Ribs (2L412)
- DAYTON BX67 Cogged V-Belt, 70" Outside Length, 21/32" Top Width, 1 Ribs (6L281)
- DAYTON 2/B59 Banded V-Belt, 62-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G885)
- D&D 48" Outside Length, 1/2" Top Width, 1 Ribs (4LK480)
- Dayton V-Belts