Shop All V-Belts
Dayton
5L650 V-Belt, 65" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 5L650
Zoro # G3370342
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Industry Number 5L650
- Top Width 21/32"
- Number of Ribs 1
- Thickness 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 65" |
Belt Trade Size | 5L |
For Minimum Pulley Pitch Diameter | 3.5 in |
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number 5L650, Number of Bands 1, Outside Length 65 in, Reinforcing Cord Material Polyester, Thickness 0.375 in, Top Width 21/32 in, Belt Trade Size 5L, V-Belt Type Fractional Horsepower, Application General Industrial, Belt Coating Rubber, Belt Series Duraflex GL, Color Black, For Minimum Pulley Pitch Diameter 3.5 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, L, 1 x 28.5in PL, T76 (285L100)
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-07)
- PHD 32Mm 25Mm Double Acting Pneumatic Cylinder (CRD6U 32 X 25-M)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (S75-4)
- DAYTON 2/B140 Banded V-Belt, 143" Outside Length, 21/32" Top Width, 2 Ribs (54TY07)
- DAYTON A152 V-Belt, 154" Outside Length, 1/2" Top Width, 1 Ribs (45A157)
- DAYTON CX150 Cogged V-Belt, 154" Outside Length, 7/8" Top Width, 1 Ribs (4FJ34)
- DAYTON 3VX315 Cogged V-Belt, 31-1/2" Outside Length, 3/8" Top Width, 1 Ribs (2L381)
- DAYTON B116 V-Belt, 119" Outside Length, 21/32" Top Width, 1 Ribs (6A167)
- DAYTON C60 V-Belt, 64" Outside Length, 7/8" Top Width, 1 Ribs (4FJ16)
- BSC PREFERRED Belt, XPZ Cogged, 10 x 562mm LP (XPZ562)
- Dayton Power Transmission Belts