Shop All V-Belts
Dayton
5L520 V-Belt, 52" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 5L520
Zoro # G2569856
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Industry Number 5L520
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 52"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 52" |
For Minimum Pulley Pitch Diameter | 3.5 in |
Belt Trade Size | 5L |
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number 5L520, Number of Bands 1, Outside Length 52 in, Reinforcing Cord Material Polyester, Thickness 0.375 in, Top Width 21/32 in, Belt Trade Size 5L, V-Belt Type Fractional Horsepower, Application General Industrial, Belt Coating Rubber, Belt Series Duraflex GL, Color Black, For Minimum Pulley Pitch Diameter 3.5 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (36VF75)
- SOLBERG Filter Cartidge, Poly, 4-3/4 ID, 6-7/8 OD (32-17)
- DAYTON Motor, 1/3hp, Jet Pump (5K956BG)
- AIRCAT THROTTLE LEVER (ACA95J-842304)
- DAYTON 3/3VX600 Banded V-Belt, 60" Outside Length, 1-1/8" Top Width, 3 Ribs (454U17)
- DAYTON A73 V-Belt, 75" Outside Length, 1/2" Top Width, 1 Ribs (6L184)
- DAYTON 3VX900 Cogged V-Belt, 90" Outside Length, 3/8" Top Width, 1 Ribs (2L399)
- DAYTON AX31 Cogged V-Belt, 33" Outside Length, 1/2" Top Width, 1 Ribs (6A116)
- DAYTON 5V1320 V-Belt, 132" Outside Length, 5/8" Top Width, 1 Ribs (13V752)
- DAYTON 3L390 V-Belt, 39" Outside Length, 3/8" Top Width, 1 Ribs (3L390)
- CARLISLE BELTS BY TIMKEN Power-Wedge Cog-Belt Heavy Duty V-Belt, 3V Section, 3/8 in W Top, 48 in L Outside, 5/16 in THK, EPDM (3VX475)
- Dayton V-Belts