Shop All V-Belts
Dayton
5L300 V-Belt, 30" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 5L300
Zoro # G3411737
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Industry Number 5L300
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 30" |
Belt Trade Size | 5L |
For Minimum Pulley Pitch Diameter | 3.5 in |
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number 5L300, Number of Bands 1, Outside Length 30 in, Reinforcing Cord Material Polyester, Thickness 0.375 in, Top Width 21/32 in, Belt Trade Size 5L, V-Belt Type Fractional Horsepower, Application General Industrial, Belt Coating Rubber, Belt Series Duraflex GL, Color Black, For Minimum Pulley Pitch Diameter 3.5 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Cylindrical Roller BRG, Bore 45 mm (NU209-E-XL-TVP2)
- WESTWARD Grease Gun, Pistol Grip, 5000 psi, Steel (33RL90)
- X1 TOOLS 1/2 Hose Clamp 36 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0500x36)
- ZORO SELECT Hose Clamp, LCS, Dia 19mm x 1.3mm, PK10 (CTB-19ST FK)
- DAYTON 5VX570 Cogged V-Belt, 57" Outside Length, 5/8" Top Width, 1 Ribs (2L417)
- DAYTON 2L150 Cogged V-Belt, 15" Outside Length, 1/4" Top Width, 1 Ribs (13V775)
- DAYTON AX80 Cogged V-Belt, 82" Outside Length, 1/2" Top Width, 1 Ribs (6L252)
- DAYTON 5VX470 Cogged V-Belt, 47" Outside Length, 5/8" Top Width, 1 Ribs (2L409)
- DAYTON A60 V-Belt, 62" Outside Length, 1/2" Top Width, 1 Ribs (3X623)
- DAYTON AX41 Cogged V-Belt, 43" Outside Length, 1/2" Top Width, 1 Ribs (1YVU9)
- BESTORQ Aftermarket THOMPSON B105 Replacement Belt, B105 (B105)
- Dayton Power Transmission Belts