Shop All V-Belts
Dayton
5L280 V-Belt, 28" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 5L280
Zoro # G3382565
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Industry Number 5L280
- Number of Ribs 1
- Top Width 21/32"
- Thickness 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 28" |
For Minimum Pulley Pitch Diameter | 3.5 in |
Belt Trade Size | 5L |
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number 5L280, Number of Bands 1, Outside Length 28 in, Reinforcing Cord Material Polyester, Thickness 0.375 in, Top Width 21/32 in, Belt Trade Size 5L, V-Belt Type Fractional Horsepower, Application General Industrial, Belt Coating Rubber, Belt Series Duraflex GL, Color Black, For Minimum Pulley Pitch Diameter 3.5 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Roller Chain Sprocket, 40 Chain Size, 10 # of Teeth (40BS10H X 1/2)
- CHIEF Hydraulic Cylinder, 3" Bore Dia. (302415TCU3)
- NTN NTN AEL204-012D1, Ball Insert Bearing 075 In Id X 18504 In Od X 12205 In W Eccenctric Collar (AEL204-012D1)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T-100-7)
- DAYTON 5VX830 Cogged V-Belt, 83" Outside Length, 5/8" Top Width, 1 Ribs (2L435)
- DAYTON 5L300 V-Belt, 30" Outside Length, 21/32" Top Width, 1 Ribs (5L300)
- DAYTON B116 V-Belt, 119" Outside Length, 21/32" Top Width, 1 Ribs (6A167)
- DAYTON B195 V-Belt, 198" Outside Length, 21/32" Top Width, 1 Ribs (6A172)
- DAYTON 2/B58 Banded V-Belt, 61-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G884)
- DAYTON C118 V-Belt, 122" Outside Length, 7/8" Top Width, 1 Ribs (3GWP9)
- D&D 4500mm Outside Length, 16 1/3mm Top Width, 1 Ribs (XPB4500)
- Dayton V-Belts