Shop All Cabinet Unit Heaters
Dayton
5kW Electric Fan Coil Heater, 3-Phase, 480V
Mfr # 2HCY4
Zoro # G2921143
Free Shipping & Returns
$1,433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 480VAC
- BtuH 17,065
- Amps AC 6.51
- Mounting Type Plenum
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2HCY4
- Zoro # G2921143
- UPC # 190735219775
- Country of Origin United States
- Category Cabinet Unit Heaters
Dimensions
Width | 24" |
Depth | 19-1/2" |
Height | 12-1/2" |
Overall Depth | 19 1/2 in |
Overall Width | 24 in |
Overall Height | 12 1/2 in |
Overall Dimensions - H x W x D | 12-1/2 in x 24 in x 19-1/2 in |
Description
Electric Plenum Heater, Overall Height 12 1/2 in, Overall Width 24 in, Overall Depth 19 1/2 in, 3 Phase, Voltage 480V AC, Wattage Output 5kW, Air Flow 350/400 cfm, Air Temp. Rise 39 Degrees F, 45 Degrees F, Mounting Type Plenum, Heating Method Fan Forced, Heating Capacity 17,065 BtuH, Frequency 60 Hz, Amperage 6.5A, Control Type Mechanical Selector Dial, Thermostat, Freeze Protection No, Housing Color Beige, Housing Finish Powder Coated, Housing Material Steel, Includes Built-In Disconnect
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, 9 In (7C039)
- ALL-FILTERS 20x20x5, MERV 13, Pleated HVAC AC Furnace Air Filters Replacement for Collection Cells F55A1459, 2PK (20205.13H)
- ROBINAIR Vacuum Gauge, 1/4" Male Flare Connection (RAVG-1)
- CARRIER Motor, 208/230/460V, 3-Phase, 1725 rpm (HD56FL651)
- DAYTON 15kW Electric Fan Coil Heater, 3-Phase, 208V (2HCZ7)
- DAYTON 10kW Electric Fan Coil Heater, 3-Phase, 480V (2HCZ6)
- MARKEL PRODUCTS Electric Heavy Duty Wall Heater, 208V AC (J3346T-BMS)
- Dayton Cabinet Unit Heaters