Shop All Cabinet Unit Heaters
Dayton
5kW Electric Fan Coil Heater, 3-Phase, 208V
Mfr # 2HCY2
Zoro # G0755404
product price: $1,422.99
/ea
Free Shipping & Returns
$1,422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 208VAC
- BtuH 17,065
- Amps AC 14.78
- Mounting Type Plenum
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2HCY2
- Zoro # G0755404
- UPC # 190735219751
- Country of Origin United States
- Category Cabinet Unit Heaters
Dimensions
Height | 12-1/2" |
Width | 24" |
Depth | 19-1/2" |
Overall Height | 12 1/2 in |
Overall Width | 24 in |
Overall Dimensions - H x W x D | 12-1/2 in x 24 in x 19-1/2 in |
Overall Depth | 19 1/2 in |
Description
Electric Plenum Heater, Overall Height 12 1/2 in, Overall Width 24 in, Overall Depth 19 1/2 in, 3 Phase, Voltage 208V AC, Wattage Output 5kW, Air Flow 350/400 cfm, Air Temp. Rise 39 Degrees F, 45 Degrees F, Mounting Type Plenum, Heating Method Fan Forced, Heating Capacity 17,065 BtuH, Frequency 60 Hz, Amperage 14.8A, Control Type Mechanical Selector Dial, Thermostat, Freeze Protection No, Housing Color Beige, Housing Finish Powder Coated, Housing Material Steel, Includes Built-In Disconnect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. FIREPLACE PRODUCTS 50 Foot Cable - Fits all Energy Top and Top Damper Chimney Damper Models (ETTD50)
- ALL-FILTERS 20X22X1 Poly Disposable Panel Air Filter MERV 6, 6PK (20221.6 6pk)
- DAYTON Electric Wall/Ceiling Heat, 36 A, 42 A (804RZ7)
- DAYTON Baffle Assembly (TP-65I)
- DAYTON 15kW Electric Fan Coil Heater, 3-Phase, 208V (2HCZ7)
- DAYTON 5kW Electric Fan Coil Heater, 1-Phase, 240V (2HCX9)
- DAYTON 5kW Electric Fan Coil Heater, 3-Phase, 480V (2HCY4)
- DAYTON 10kW Electric Fan Coil Heater, 3-Phase, 480V (2HCZ6)
- Dayton Cabinet Unit Heaters