Shop All Cabinet Unit Heaters
Dayton
5kW Electric Fan Coil Heater, 1-Phase, 240V
Mfr # 2HCX9
Zoro # G2316885
product price: $1,055.99
/ea
Free Shipping & Returns
$1,055.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240VAC
- BtuH 17,065
- Amps AC 21.73
- Mounting Type Plenum
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2HCX9
- Zoro # G2316885
- UPC # 190735219737
- Country of Origin United States
- Category Cabinet Unit Heaters
Dimensions
Depth | 19-1/2" |
Height | 12-1/2" |
Width | 24" |
Overall Height | 12 1/2 in |
Overall Width | 24 in |
Overall Depth | 19 1/2 in |
Overall Dimensions - H x W x D | 12-1/2 in x 24 in x 19-1/2 in |
Description
Electric Plenum Heater, Overall Height 12 1/2 in, Overall Width 24 in, Overall Depth 19 1/2 in, 1 Phase, Voltage 240V AC, Wattage Output 5kW, Air Flow 350/400 cfm, Air Temp. Rise 39 Degrees F, 45 Degrees F, Mounting Type Plenum, Heating Method Fan Forced, Heating Capacity 17,065 BtuH, Frequency 60 Hz, Amperage 21.7A, Control Type Mechanical Selector Dial, Thermostat, Freeze Protection No, Housing Color Beige, Housing Finish Powder Coated, Housing Material Steel, Includes Built-In Disconnect
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOMANCO 16x8 WHT cornice Vent (C816-W)
- TEMPCO Heater, 240V, 42-1/2 In. L, 1200 Deg F (CSF00117)
- ALL-FILTERS 20X20X4 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 3PK (20204.C 3PK)
- SPEEDI-BOOT Duct Start/Take Off Collar, 8" Duct Dia (SC-08D)
- DAYTON 15kW Electric Fan Coil Heater, 3-Phase, 208V (2HCZ7)
- DAYTON 10kW Electric Fan Coil Heater, 3-Phase, 480V (2HCZ6)
- DAYTON 5kW Electric Fan Coil Heater, 3-Phase, 480V (2HCY4)
- Dayton Heaters & Furnaces