Shop All Shutters and Accessories
Dayton
54 in Backdraft Damper / Wall Shutter, Front Flange
Mfr # 3HHP1
Zoro # G2538837
product price: $432.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$432.99
Free 30-Day Returns
Key Features
- Shutter Mounting Position Vertical
- Shutter Mounting Location Wall
- Shutter Construction Material Extruded Aluminum Frame and Galvanized Tie Rods
- Shutter Free Area 17.007 sq ft
- Shutter Opening Required 54-1/2 in x 54-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3HHP1
- Zoro # G2538837
- UPC # 190735289662
- Country of Origin United States
- Category Shutters and Accessories
Dimensions
Shutter Overall Size | 57 in x 57 in |
Fits Fan Dia. | 54 in |
Frame Depth | 3 in |
Open Depth | 5 3/4 in |
Flange Width | 1 1/2 in |
Mounting Hole Size | Prepunched |
Fits Fan Diameter | 54 in |
Rough Opening Diameter | 54 1/2 in |
Overall Height | 57 in |
Overall Diameter | 57 in |
Rough Opening Length | 54 1/2 in |
Rough Opening Width | 54.5 in |
Mounting Hole Diameter | 1/4 in |
Overall Width | 57 in |
Frame Opening Width | 54 in |
Frame Opening Height | 54 in |
Overall Length | 5 1/4 in |
Description
57 In.H-W 5 1/4 In.L Aluminum Backdraft Damper, Damper Application Backdraft, For Nominal Duct Diameter Not Applicable, Frame Material Aluminum, Number of Panels 2, Maximum Air Velocity 2500 fpm, Overall Height 57 in, Rough Opening Diameter 54 1/2 in, Rough Opening Shape Square, Fits Fan Diameter 54 in, For Duct Shape Not Applicable, Free Area 17 sq ft, Overall Width 57 in, Frame Material Thickness 0.8 in, Overall Length 5 1/4 in, Connection Type Not Applicable, Frame Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downturn Nozzle, 90 Degree (32V274)
- CANARM ExtFn, 20In Bld Dia, Galvalume, 230/460V (AX20-1M)
- AIR HANDLER 10x20x2 Synthetic Pleated Air Filter, MERV 10 (4YUW7)
- SUPCO Access Fitting, SF5421 (SF5421)
- DAYTON 12 in Backdraft Damper / Wall Shutter, Front Flange (3HHN5)
- DAYTON 24 in Backdraft Damper / Wall Shutter, 24-1/2 in x 24-1/2 in (5C215)
- DAYTON 24 in Backdraft Damper / Wall Shutter, 24-1/2 in x 24-1/2 in (3C308)
- DAYTON 20 in Backdraft Damper / Wall Shutter, 22-1/2 in x 22-1/2 in (53DR17)
- DAYTON 42 in Backdraft Damper / Wall Shutter, 42-1/2 in x 42-1/2 in (4FZJ1)
- DAYTON 20 in Backdraft Damper / Wall Shutter, 22-1/2 in x 22-1/2 in (53DR11)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Clay (12/Bag) (LVSL0012CL)
- Dayton Shutters and Accessories