Shop All AC 50 Hz Motors
Dayton
50 Hz Motor, 1/4 HP, 1450,110/220, 48, ODP
Mfr # 6XH63BA
Zoro # G1156951
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Split-Phase
- Motor Enclosure Design Open Dripproof
- HP 1/4
- Nameplate RPM 1,450
- Frame 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6XH63BA
- Zoro # G1156951
- UPC # 190735373132
- Country of Origin Mexico
- Category AC 50 Hz Motors
Dimensions
Shaft Length | 1 1/2 in |
Length Less Shaft | 7 15/16 in |
Shaft Dia. | 1/2 in |
Description
50 Hz Motor, Single Phase, Motor Design Split-Phase, 1/4 HP, Nameplate RPM 1,450, No. of Speeds 1, Voltage 110/220V AC, Full Load Amps 5.2/2.6 A, 48 Frame, Usable @ 208V No, Usable @ 200V No, Hz 50 Hz, Motor Service Factor 1, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Motor Shaft Design Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH B42 Wrapped V-Belt, 45" Outside Length, 21/32" Top Width, 1 Ribs (B42)
- SPEEDAIRE O-ring Kit (PN31CCP25G)
- SEALMASTER Mounted Insert Only Ball Bearing, 2-115T (2-115T)
- DAYTON Jaw Coupling Hub, L090, Sintered Iron, 1/2" (29HY84)
- DAYTON 50 Hz Motor, 1/3 HP, 1425,110/220, 56, TEFC (6K472BB)
- DAYTON 50 Hz Motor, 1/3 HP, 1425,110/220, 48, ODP (6XH56BA)
- DAYTON 50 Hz Motor, 1/2 HP, 1425,110/220, 56, ODP (6XH83BA)
- DAYTON 50 Hz Motor, 1/3 HP, 1425,110/220, 56Z, ODP (6XH81BA)
- LEESON 50 Hz Motor, 2 HP, 1440,220 V, 56H, ODP (114233.00)
- LEESON 50 Hz Mtr, 1/3 HP, 1425,110/220 V, 56C, TEFC (113921.00)
- LEESON 50 Hz Motor, 3 HP, 2850,220 V, 145T, TEFC (121070.00)
- Dayton Definite Purpose Motors