Shop All AC 50 Hz Motors
Dayton
50 Hz Motor, 1/3 HP, 1425,110/220, 56C, TEFC
Mfr # 6K950BB
Zoro # G0341896
product price: $563.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 1/3
- Nameplate RPM 1,425
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6K950BB
- Zoro # G0341896
- UPC # 190735366721
- Country of Origin Mexico
- Category AC 50 Hz Motors
Dimensions
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 9 1/4 in |
Description
50 Hz Motor, Single Phase, Motor Design Capacitor-Start, 1/3 HP, Nameplate RPM 1,425, No. of Speeds 1, Voltage 110/220V AC, Full Load Amps 6.3/3.2 A, 56C Frame, Usable @ 208V No, Usable @ 200V No, Hz 50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Liquid Separator, 4In FNPT Inlet/Outlet (STS-400C)
- COXREELS Hand Crank Hose Reel 3/4In. I.D., (1125-5-200)
- MAGLINER Motorized Hopper, 27 Cu Ft, Dual Pneu (MHCSDC)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1/2 HP, 56J Frame, 3,450 Nameplate RPM (B126)
- DAYTON 50 Hz Motor, 1/3 HP, 1425,110/220, 56Z, ODP (6XH81BA)
- DAYTON 50 Hz Motor, 1/3 HP, 1425,110/220, 48, ODP (6XH56BA)
- DAYTON 50 Hz Motor, 1/2 HP, 1425,110/220, 56, ODP (6XH83BA)
- DAYTON 50 Hz Motor, 1/4 HP, 1450,110/220, 48, ODP (6XH63BA)
- DAYTON 50 Hz Motor, 1/3 HP, 1425,110/220, 56, TEFC (6K472BB)
- LEESON 50 Hz Mtr, 1/3 HP, 1425,110/220 V, 56C, TEFC (113921.00)
- LEESON 50 Hz Motor, 3/4 HP, 1425,110/220v, 56, TEFC (113910.00)
- Dayton AC 50 Hz Motors