Shop All Bench Vises
Dayton
5" Machine Vise with Fixed Base
Mfr # 31LZ69
Zoro # G9193624
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 5"
- Base Type Fixed
- Overall Length (In.) 12
- Throat Depth (In.) 1 29/32 in
- Bed/Base 0.008 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31LZ69
- Zoro # G9193624
- UPC # 190735255575
- Country of Origin India
- Category Bench Vises
Dimensions
Jaw Width | 5" |
Overall Length (In.) | 12 |
Throat Depth (In.) | 1 29/32 in |
Jaw Width (In.) | 5 in |
Overall Height (In.) | 3 |
Details
Base Type | Fixed |
Bed/Base | 0.008 in |
Item | Machine Vise |
Jaw Opening (In.) | 5 in |
Type | Precision |
Base | Fixed |
Clamping Force (Lb.) | 750 |
Jaw Deflection | 0.0125 in At 33 lb |
Jaw Plate | 0.008 in |
Features | High Precision Fully Ground Base |
Description
The Dayton 31LZ69 5" Machine Vise is the ideal tool for your next project. It has a precision base that allows you to work with greater accuracy and control. The high precision fully ground base gives you more stability when working on smaller parts. This machine vise also features a jaw deflection of 0.0125 in at 33 lb, making it easy to hold even the smallest parts in place while you work on them. With a throat depth of 1 29/32 in., this bench vise can accommodate larger pieces without any problems. It has a fixed bed/base which measures 0.008 in thick, giving you optimal support while working on delicate projects or small components. When it comes to working with small parts, nothing beats the Dayton 31LZ69 5" Machine Vise's superior performance and durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/2"-11-1/2 NPS HSS 7 Flute Straight Pipe Tap (DWT64123)
- FELO Screwdriver, Slotted, Ergonic, 3/8" (07157 53125)
- RUKO Mach. Tap Pg 11 Hss (264011)
- WESTWARD Lock and Key Set, 2 Keys, 1 Lock, 6001-7000 Key Code (07-27B)
- DAYTON 6" Machine Vise with Fixed Base (4TK04)
- DAYTON 6" Machine Vise with Swivel Base (4CPE9)
- DAYTON 4" Machine Vise with Fixed Base (6Z846)
- DAYTON 4" Machine Vise with Fixed Base (31LZ66)
- DAYTON 4" Machine Vise with Fixed Base (3W761)
- DAYTON 3" Machine Vise with Fixed Base (31LZ71)
- PALMGREN Bench Vise, 4"x4", Knurled (9629684)
- Dayton Vises & Presses