Shop All Flange Bearings
Dayton
4Z730 Flange Mount Bearing (2 Bolt)
Mfr # 4X730
Zoro # G2338305
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Pressed Steel
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4X730
- Zoro # G2338305
- UPC # 044861006245
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1 in |
Bolt Size | 7/16 in |
Overall Height | 1.125 in |
Dimension D | 2 1/2 in |
Dimension H | 1/16 in |
Dimension F | 1 1/8 in |
Dimension J | 7/16 in |
Dimension B | 4 1/2 in |
Dimension E | 3 3/8 in |
Dimension C | 3 3/8 in |
Overall Width | 2.5 in |
Overall Length | 4.5 in |
Dimension L | 1 1/8 in |
Bore Diameter | 1 in |
Mount Hole Center-to-Center Length | 3.375 in |
Bore Diameter Tolerance | +0.001 in; +0.0005 in |
Mount Hole Size | 7/16 in |
Mount Hole Center-to-Center Height | 3.375 in |
Mounting Bolt Size | 7/16 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Steel, Housing Type Rhombus, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,500 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -30 Degrees F, Mount Hole Center-to-Center Height 3.375 in, Number of Mount Holes 2, Overall Height 1.125 in, Overall Length 4.5 in, Overall Width 2.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 1/2", BSPP, 1/2", NPT (9007-0808)
- TRITAN Sprocket , 80 Chain Size, 16 # of Teeth (80SK16H)
- MARATHON MOTORS Vector Motor, 5 HP, 14.9 ft.-lb., Ball (184THTY7726)
- FESTO Multiple Distributor QSLV2-G1/8-8 (QSLV2-G1/8-8)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1" Bore (3FCY9)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1/2" Bore (3FCN2)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1" Bore (3FCW5)
- DAYTON Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (3FCY7)
- DAYTON Flange Bearing, 2-Bolt, Ball, 5/8" Bore (3FCU8)
- DAYTON Flange Bearing, 4-Bolt, Ball, 2" Bore (3FCZ9)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SC-108 (P2B-SC-108)
- Dayton Pillow Block & Flange Bearings