Dayton

4X818 Flange Mount Bearing (2 Bolt)


product price: $20.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Bearing Insert Type Plain Sleeve
  • Bore Dia. 1 in
  • Shaft Locking Type None
  • Bearing Housing Material Type Pressed Steel
  • Bearing Insert Material Bronze
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Bore Dia. 1 in
Bolt Size 7/16 in
Overall Height 1.125 in
Overall Length 4.375 in
Dimension F 1 1/8 in
Dimension L 1 1/8 in
Overall Width 2.75 in
Dimension C 3 3/8 in
Dimension B 4 3/8 in
Dimension D 2 3/4 in
Dimension E 3 3/8 in
Dimension H 1/8 in
Dimension J 7/16 in
Bolt Circle Diameter 0.437 in
Bore Diameter Tolerance +0.003 in; +0.004 in
Mount Hole Center-to-Center Height 3.375 in
Mount Hole Size 7/16 in
Bore Diameter 1 in
Mount Hole Center-to-Center Length 3.375 in

Description

2 Bolt Flange Bearing, Bearing Insert Material Bronze, Bearing Insert Type Plain Sleeve, Bore Diameter 1 in, Housing Material Steel, Housing Type Rhombus, Lubricant Material 20 Weight Non-Detergent Oil, Maximum Temperature 220 Degrees F, Minimum Temperature -5 Degrees F, Mount Hole Center-to-Center Height 3.375 in, Number of Mount Holes 2, Overall Height 1.125 in, Overall Length 4.375 in, Overall Width 2.75 in, Shaft Locking Type None, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.