Shop All Flange Bearings
Dayton
4X815 Flange Mount Bearing (2 Bolt)
Mfr # 4X815
Zoro # G0599121
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Plain Sleeve
- Bore Dia. 1/2 in
- Shaft Locking Type None
- Bearing Housing Material Type Pressed Steel
- Bearing Insert Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4X815
- Zoro # G0599121
- UPC # 044861006290
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 1/2 in |
Bolt Size | 7/16 in |
Overall Height | 1.125 in |
Dimension E | 3 3/8 in |
Dimension F | 1 1/8 in |
Dimension L | 1 1/8 in |
Dimension C | 3 3/8 in |
Dimension D | 2 3/4 in |
Dimension B | 4 3/8 in |
Overall Width | 2.75 in |
Overall Length | 4.375 in |
Dimension J | 7/16 in |
Dimension H | 1/8 in |
Mount Hole Size | 7/16 in |
Bolt Circle Diameter | 0.437 in |
Bore Diameter Tolerance | +0.004 in; +0.003 in |
Bore Diameter | 1/2 in |
Mount Hole Center-to-Center Length | 3.375 in |
Mount Hole Center-to-Center Height | 3.375 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Bronze, Bearing Insert Type Plain Sleeve, Bore Diameter 1/2 in, Housing Material Steel, Housing Type Rhombus, Lubricant Material 20 Weight Non-Detergent Oil, Maximum Temperature 220 Degrees F, Minimum Temperature -5 Degrees F, Mount Hole Center-to-Center Height 3.375 in, Number of Mount Holes 2, Overall Height 1.125 in, Overall Length 4.375 in, Overall Width 2.75 in, Shaft Locking Type None, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER LINEAR Linear Actuator, 12VDC, 100 lb., 2 In (M1-D012-0100-A02-LN)
- ENERPAC Simplex Seal Kit 10 Ton (TJHAK10)
- WILKERSON Filter (MTP-95-521)
- FESTO Push-In Connector QSM-3 (QSM-3)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (3FCZ6)
- DAYTON 4X818 Flange Mount Bearing (2 Bolt) (4X818)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (3FCZ5)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (3FCW9)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (3FCN8)
- DAYTON 4X729 Flange Mount Bearing (2 Bolt) (4X729)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (3FCY3)
- Dayton Flange Bearings