Shop All Flange Bearings
Dayton
4X728 Flange Mount Bearing (2 Bolt)
Mfr # 4X728
Zoro # G1209223
original price:
$31.14
21% off
new price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 5/8 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Pressed Steel
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4X728
- Zoro # G1209223
- UPC # 044861006054
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 5/8 in |
Bolt Size | 3/8 in |
Overall Height | 1 in |
Dimension F | 1 in |
Dimension L | 1 in |
Overall Length | 4 in |
Dimension E | 3 in |
Dimension B | 4 in |
Overall Width | 2 in |
Dimension J | 3/8 in |
Dimension D | 2 in |
Dimension C | 3 in |
Dimension H | 1/16 in |
Mount Hole Center-to-Center Height | 3 in |
Bore Diameter Tolerance | +0.0005 in; +0.001 in |
Bore Diameter | 5/8 in |
Mounting Bolt Size | 3/8 in |
Mount Hole Center-to-Center Length | 3 in |
Mount Hole Size | 3/8 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Steel, Housing Type Rhombus, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -30 Degrees F, Mount Hole Center-to-Center Height 3 in, Number of Mount Holes 2, Overall Height 1 in, Overall Length 4 in, Overall Width 2 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/15 HP, 1550 rpm, 208-230V, 3.3 (71903588M)
- EATON AEROQUIP Hose, Crimp Fitting, 1/4 in, -5, 1.84L (1AA5MJ4)
- DYNABRADE Max Flow, Air Hose Assembly, 25 ft. (94876)
- DIXON D Automatic Interchange Pneumatic Coupler, 1/4 in, Push-Lock Hose Barb x Quick-Connect, Brass (2DB2-B)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (3FCW6)
- DAYTON Flange Bearing, 4-Bolt, Ball, 3/4" Bore (3FDE4)
- DAYTON 4X729 Flange Mount Bearing (2 Bolt) (4X729)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (3FCZ4)
- DAYTON Flange Bearing, 2-Bolt, Ball, 15/16" Bore (3FCV2)
- DAYTON 1F546 Flange Mount Bearing (4 Bolt) (1F546)
- DODGE F4B-DL-207 (128794 F4B DL 207)
- Dayton Flange Bearings