Shop All Pillow Block Bearings
Dayton
4X724 Pillow Block Bearing
Mfr # 4X724
Zoro # G0347234
original price:
$41.85
10% off
new price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Zinc Die Cast
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4X724
- Zoro # G0347234
- UPC # 044861012932
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 5/8 in |
Dimension J | 3/8 in |
Dimension L | 1 5/16 in |
Dimension H | 7/16 in |
Dimension C | 4 1/4 in |
Dimension G | 1 5/16 in |
Dimension A | 1 1/8 in |
Dimension B | 2 5/16 in |
Dimension D | 4 1/4 in |
Overall Width | 1.312 in |
Dimension F | 7/16 in |
Dimension E | 5 1/8 in |
Overall Length | 4.25 in |
Overall Height | 2.312 in |
Bolt Size | 3/8 in |
Base Height | 0.44 in |
Mount Hole Center-to-Center Length | 3 3/8 in |
Mounting Bolt Size | 3/8 in |
Center Height | 1.125 in |
Bore Diameter | 5/8 in |
Description
Pillow Block Bearing, Base Height 0.44 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 1.125 in, Closure Double Sealed, Housing Material Zinc Die Cast, Lubricant Material NGLI #2 Equivalent, Maximum Speed 5,000 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -30 Degrees F, Mount Hole Center-to-Center Length 3 3/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.312 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 83" Outside Length, 1/2" Top Width, 1 Ribs (A81/4L830)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 2"-11-1/2 Thread Size, H Series (VHC32-32F)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" Male Pipe (1501-08-08-FG)
- STRIPER Reusable Fitting, Striper, 1/4 x 7/16", 1/4" Male NPT, Rigid (STH14-2MSBR)
- DAYTON 4X723 Pillow Block Bearing (4X723)
- DAYTON 4X725 Pillow Block Bearing (4X725)
- DAYTON Pillow Block Bearing, Ball, 1-1/2" Bore (3FCT9)
- DAYTON Pillow Block Bearing, Ball, 1" Bore (3FCP4)
- DAYTON Pillow Block Bearing, Ball, 1-1/8" Bore (3FCT4)
- DAYTON Pillow Block Bearing, Ball, 2" Bore (3FCR8)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UELPL-1.11/16M)
- Dayton Pillow Block Bearings