Shop All Pillow Block Bearings
Dayton
4X723 Pillow Block Bearing
Mfr # 4X723
Zoro # G3335306
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Zinc Die Cast
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4X723
- Zoro # G3335306
- UPC # 044861012901
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1/2 in |
Dimension D | 4 1/4 in |
Overall Length | 4.25 in |
Dimension E | 3 3/8 in |
Dimension H | 7/16 in |
Overall Width | 1.312 in |
Dimension F | 7/16 in |
Dimension J | 3/8 in |
Dimension A | 1 1/8 in |
Bolt Size | 3/8 in |
Overall Height | 2.312 in |
Dimension G | 1 5/16 in |
Dimension B | 2 5/16 in |
Dimension C | 4 1/4 in |
Dimension L | 1 5/16 in |
Mounting Bolt Size | 3/8 in |
Bore Diameter | 1/2 in |
Base Height | 0.44 in |
Center Height | 1.125 in |
Mount Hole Center-to-Center Length | 3 3/8 in |
Description
Pillow Block Bearing, Base Height 0.44 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Center Height 1.125 in, Closure Double Sealed, Housing Material Zinc Die Cast, Lubricant Material NGLI #2 Equivalent, Maximum Speed 6,000 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -30 Degrees F, Mount Hole Center-to-Center Length 3 3/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.312 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 0.75in ID, Nitrile Rubber (IN19.0534.926.35TC)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (EM3661T)
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56C Frame (1K077)
- DANA U-JOINT KIT (1310/1350) GREASABLE (5-460X)
- DAYTON 4X725 Pillow Block Bearing (4X725)
- DAYTON 4X724 Pillow Block Bearing (4X724)
- DAYTON Pillow Block Bearing, Ball, 1-3/8" Bore (3FCP9)
- DAYTON Pillow Block Bearing, Ball, 2-7/16" Bore (3FDD3)
- DAYTON Pillow Block Bearing, Ball, 2" Bore (3FDD1)
- DAYTON Pillow Block Bearing, Ball, 1-7/16" Bore (3FCR1)
- SEALMASTER PillowBlock SpltBase Bearing, Taprd Rlr, 3 (RPB 300-2)
- Dayton Pillow Block & Flange Bearings