Shop All V-Belts
Dayton
4L930 V-Belt, 93" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 3GWE5
Zoro # G2858326
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L930
- Top Width 1/2"
- Number of Ribs 1
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 93" |
Belt Trade Size | 4L |
For Minimum Pulley Pitch Diameter | 2.5 in |
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number 4L930, Number of Bands 1, Outside Length 93 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size 4L, V-Belt Type Fractional Horsepower, Application General Industrial, Belt Coating Rubber, Belt Series Duraflex GL, Color Black, For Minimum Pulley Pitch Diameter 2.5 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3 HP, 115/230V AC Voltage, 184T Frame, 1,725 Nameplate RPM (L1408T)
- SPEEDAIRE Air Cylinder, 4 in Bore, 4 1/2 in Stroke, NFPA Double Acting (5VLK8)
- TRITAN Insert Ball Brng, SA, 3/4in dia, Self-Lock (SA204-12)
- DIXON Legris by 1 pc Miniature Exhaust Flow Control Valve, 15 to 145 psi, Nylon Body (76605620)
- DAYTON BX94 Cogged V-Belt, 97" Outside Length, 21/32" Top Width, 1 Ribs (13W532)
- DAYTON 5L980 V-Belt, 98" Outside Length, 21/32" Top Width, 1 Ribs (5L980)
- DAYTON 5L630 V-Belt, 63" Outside Length, 21/32" Top Width, 1 Ribs (5L630)
- DAYTON B25 V-Belt, 28" Outside Length, 21/32" Top Width, 1 Ribs (3GWH5)
- DAYTON 5VX1120 Cogged V-Belt, 112" Outside Length, 5/8" Top Width, 1 Ribs (2L448)
- DAYTON AX62 Cogged V-Belt, 64" Outside Length, 1/2" Top Width, 1 Ribs (6L244)
- GATES XPZ1562 Metric V-Belt, 1562mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1562)
- Dayton Power Transmission Belts