Shop All V-Belts
Dayton
4L800 V-Belt, 80" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L800
Zoro # G3475087
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L800
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 80"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 80" |
For Minimum Pulley Pitch Diameter | 2.5 in |
Belt Trade Size | 4L |
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number 4L800, Number of Bands 1, Outside Length 80 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size 4L, V-Belt Type Fractional Horsepower, Application General Industrial, Belt Coating Rubber, Belt Series Duraflex GL, Color Black, For Minimum Pulley Pitch Diameter 2.5 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air/Oil Separator replacement for 2911006800 / ATLAS COPCO (B1AS0001025)
- CALIFORNIA AIR TOOLS Ultra Quiet & Oil-Free 2HP 10 Gal Aluminum Tank Air Compressor (CAT-10020AC)
- FESTO Semi-Rotary Drive DAPS-0030-090-R-F04 (DAPS-0030-090-R-F04)
- TOMPKINS Hydraulic Fitting-Steel04MJ-05MOR 90 (6801-04-05)
- DAYTON BX64 Cogged V-Belt, 67 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6L279 (6L279)
- DAYTON 6/B144 Banded V-Belt, 147-3/4" Outside Length, 4" Top Width, 6 Ribs (13W370)
- DAYTON B114 V-Belt, 117" Outside Length, 21/32" Top Width, 1 Ribs (3GWJ1)
- DAYTON C90 V-Belt, 94" Outside Length, 7/8" Top Width, 1 Ribs (4FJ22)
- DAYTON BX75 Cogged V-Belt, 78 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A134 (6A134)
- DAYTON AX66 Cogged V-Belt, 68" Outside Length, 1/2" Top Width, 1 Ribs (6L246)
- MBL V BELT 5/8"" X 59"" (5L590A)
- Dayton V-Belts