Shop All V-Belts
Dayton
4L640 V-Belt, 64" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L640
Zoro # G2711861
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L640
- Number of Ribs 1
- Top Width 1/2"
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 64" |
Belt Trade Size | 4L |
For Minimum Pulley Pitch Diameter | 2.5 in |
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number 4L640, Number of Bands 1, Outside Length 64 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size 4L, V-Belt Type Fractional Horsepower, Application General Industrial, Belt Coating Rubber, Belt Series Duraflex GL, Color Black, For Minimum Pulley Pitch Diameter 2.5 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #60 Connecting Link 8PK (75886)
- INTERSTATE PNEUMATICS 1/4 Inch Brass Hose Barb Y Manifold Fitting (FBY44)
- STANLEY ENGINEERED FASTENING Jaw Pusher Spring, For 6ZC22 (PRG540-105)
- MRC Single Row Ball Brgs, #WC87502 (WC87502)
- DAYTON 3V450 V-Belt, 45" Outside Length, 3/8" Top Width, 1 Ribs (13V714)
- DAYTON 5V1320 V-Belt, 132" Outside Length, 5/8" Top Width, 1 Ribs (13V752)
- DAYTON 3L550 V-Belt, 55" Outside Length, 3/8" Top Width, 1 Ribs (3L550)
- DAYTON B128 V-Belt, 131" Outside Length, 21/32" Top Width, 1 Ribs (3X372)
- DAYTON B29 V-Belt, 32" Outside Length, 21/32" Top Width, 1 Ribs (6L208)
- DAYTON 4/B55 Banded V-Belt, 58-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs (3HEY4)
- BESTORQ Banded Belt, 98.43 in Pitch Length, 3.96 in Top Width, 6 Ribs (SPB2500/06)
- Dayton V-Belts