Shop All V-Belts
Dayton
4/B136 Banded V-Belt, 139-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs
Mfr # 3HFA5
Zoro # G3395253
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number 4/B136
- Number of Ribs 4
- Top Width 2-2/3"
- Thickness 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 2-2/3" |
Outside Length | 139-3/4" |
For Minimum Pulley Pitch Diameter | 5.4 in |
Belt Trade Size | B |
Rib Width | 0.75 in |
Description
Banded V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number 4/B136, Number of Bands 4, Outside Length 139.8 in, Reinforcing Cord Material Polyester, Thickness 0.5 in, Top Width 2 43/64 in, Belt Trade Size B, V-Belt Type Banded, Application General Industrial, Belt Coating Rubber, Belt Series Power King Combo, Color Black, For Minimum Pulley Pitch Diameter 5.4 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET Relief Valve, Stainless Steel, 1 57/100" L (H-985-SS-N-1/4-SL)
- GATES Female Jic 37 Flare Cap (Sae To Sae) Coupl/Adapter, G60401-0016 (G60401-0016)
- DIXON Band Clamp, Intermediate Hand Tool (F40)
- PARKER Solenoid Air Control Valve (B511ACB42C)
- DAYTON C99 V-Belt, 103" Outside Length, 7/8" Top Width, 1 Ribs (4FJ25)
- DAYTON 4L210 V-Belt, 21" Outside Length, 1/2" Top Width, 1 Ribs (4L210)
- DAYTON B83 V-Belt, 86 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 3X646 (3X646)
- DAYTON 3VX360 Cogged V-Belt, 36" Outside Length, 3/8" Top Width, 1 Ribs (13W536)
- DAYTON 3VX400 Cogged V-Belt, 40" Outside Length, 3/8" Top Width, 1 Ribs (2L385)
- DAYTON 3V400 V-Belt, 40" Outside Length, 3/8" Top Width, 1 Ribs (13V712)
- CARLISLE AP24 Super Blue Ribbon V-Belt (AP24)
- Dayton Power Transmission Belts