Shop All Tubeaxial Fans and Accessories
Dayton
48" Tubeaxial Fan Blade
Mfr # 166161
Zoro # G1763903
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$889.99
Free 30-Day Returns
Key Features
- Number of Blades 5
- Blade Dia. 48 in
- Hub Bore 1 7/16 in
- For Use With Fan No. 3C416
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 166161
- Zoro # G1763903
- UPC # 190735280973
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
Blade Dia. | 48 in |
Details
Item | Tubeaxial Fan Blade |
Number of Blades | 5 |
Hub Bore | 1 7/16 in |
For Use With | Fan No. 3C416 |
Description
Tubeaxial Fan Blade, Blade Dia. 48 in, Number of Blades 5, Hub Bore 1 7/16 in, For Use With Fan No. 3C416
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE Duct Insulation, 1-1/2" x 24" x 48" (17635)
- REVCOR Blower Whl, Dia 5 1/2 In, Width 7 In (PD533-694)
- HONEYWELL Turbo On The Go USB/Battery Powered Fan, Black (HTF090B)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Duct Mount Plastic 8' (TE-6311P-1)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF35)
- DAYTON 42" Tubeaxial Fan Blade (166160)
- DAYTON 48" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F881)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F943)
- DAYTON 21" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230VAC (7AH42)
- DAYTON Fan Guard, For Use With 4TM80 and 4C659 (508206)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F955)
- Dayton Tubeaxial Fans and Accessories