Shop All Tubeaxial Fans and Accessories
Dayton
48" Tubeaxial Fan
Mfr # 166211A
Zoro # G2197246
product price: $4,120.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,120.99
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Blade Dia. 48 in
- Number of Blades 5
- Height 64 3/4 in
- Width 51 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 166211A
- Zoro # G2197246
- UPC # 190735280928
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
Blade Dia. | 48 in |
Height | 64 3/4 in |
Width | 51 3/4 in |
Dimension D | 36 in |
Housing Dia. w/o Mtg. Flange | 48 1/2 in |
Dimension C | 48 1/2 in |
Max. Motor Height | 12 1/2 in |
Max. Depth | 36 in |
Outlet Dia. | 48 5/8 in |
Housing Dia. w/Mtg. Flange | 51 3/4 in |
Dimension E | 9/16 in |
Dimension B | 28 5/16 in |
Inlet Dia. | 48 5/8 in |
Shaft Dia. | 1 7/16 in |
Bolt Circle Dia. | 50 1/4 in |
Dimension A | 51 3/4 in |
Overall Height | 64 3/4 in |
Overall Length | 36 in |
Bolt Circle Diameter | 50 1/4 in |
Body Diameter | 48 5/8 in |
Center Height | 28 3/8 in |
Propeller Shaft Diameter | 1 1/2 in |
Overall Diameter | 51 3/4 in |
Blade Diameter | 48 in |
Description
Tubeaxial Fan, Blade Diameter 48 in, Maximum Motor Horsepower 10 hp, Minimum Motor Horsepower 5 hp, Maximum Motor Speed 891 RPM, Minimum Motor Speed 731 RPM, Maximum Airflow 38,100 cfm, Minimum Airflow 31,260 cfm, Maximum Static Pressure 1 in wc, For Air Type Clean Air, Assembly Unassembled, Blade Material Aluminum, Housing Material Steel, Number of Blades 5, Standards AMCA Sound and Air, Bolt Circle Diameter 50 1/4 in, Includes Drive Package No, Includes Motor No, Bearing Type Ball Bearing
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT IBC Heater, 120VAC, 1440W, 48" Height, 160"-192" Tank Perimeter, 46lbs (TOTE481-ADJ)
- DAYTON Exhaust Vent, 16 In (4YC48)
- PARKER Filter/Dryer, 3/8 In (303)
- JOHNSON CONTROLS Immersion Temp Sensor, Plat, -50-250 F (TE-635AP-1)
- DAYTON Fan Guard, For Use With 4TM81 and 4C660 (508207)
- DAYTON Tubeaxial Fan, Blade Diameter 12 in, 19 3/4 in H, 14 7/16 in W (166203A)
- DAYTON Fan Guard, For Use With 3C414 (208213)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF37)
- DAYTON 18" Tubeaxial Fan (166205A)
- DAYTON 34" Tubeaxial Fan Blade (166158)
- DAYTON 42" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F872)
- Dayton Tubeaxial Fans and Accessories