Shop All Shutters and Accessories
Dayton
48 in Intake Shutter, Aluminum
Mfr # SA48SW
Zoro # G2498030
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$251.99
Free 30-Day Returns
Key Features
- Shutter Mounting Position Vertical
- Shutter Mounting Location Wall
- Shutter Construction Material Extruded Aluminum Frame and Tie Rods
- Shutter Free Area 18.42 sq ft
- Shutter Overall Size 56-1/8 in L x 54-3/8 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # SA48SW
- Zoro # G2498030
- UPC # 190735298770
- Country of Origin China
- Category Shutters and Accessories
Dimensions
Shutter Overall Size | 56-1/8 in L x 54-3/8 in W |
Fits Fan Dia. | 48 in |
Width | 54 3/8 in |
Flange Width | 1 3/8 in |
Open Depth | 4 1/2 in |
Mounting Hole Size | Prepunched |
Frame Depth | 2 in |
Overall Height | 56 1/8 in |
Overall Width | 54 3/8 in |
Fits Fan Diameter | 48 in |
Description
56.1 In.H Alum Vertical Intake Shutter, Frame Material Aluminum, Number of Panels 2, Maximum Air Velocity 2000 fpm, Overall Height 56 1/8 in, Fits Fan Diameter 48 in, Free Area 18.4 sq ft, Overall Width 54 3/8 in, Frame Depth 2 in, Blade Material Aluminum, Flange Width 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI INDUSTRIAL TPI Variable Heat Control For Quartz Electric Infrared Heater, 3"L x 5"W x 5"H (VHC15)
- HONEYWELL Non Linear Thermostat (TR23)
- TOPOG-E Manway Gasket, Series 2000, Graphite, 14 in x 18 in x 1-1/2 in, Elliptical, PK 2 (T2000-14X18X1-1/2E-PK2)
- QMARK Two Stage Thermostat Kit, 40-80F Temp (UHMT2)
- DAYTON 48 in Backdraft Damper / Wall Shutter, 51-1/2 in x 51-1/2 in (53DR19)
- DAYTON 30 in Whole House Fan Economy Ceiling Truss Shutter / Ceiling Shutter (4HA11)
- DAYTON 10 in Backdraft Damper / Wall Shutter, 10-1/2 in x 10-1/2 in (2C526)
- DAYTON 60 in Backdraft Damper / Wall Shutter, 60-1/2 in x 60-1/2 in (3C116)
- DAYTON 24 in Whole House Fan Economy Ceiling Shutter / Ceiling Shutter (3HHR2)
- DAYTON 30 in Backdraft Damper / Wall Shutter, 30-1/2 in x 30-1/2 in (3C309)
- DAYTON 16 in Backdraft Damper / Wall Shutter, 16-1/2 in x 16-1/2 in (4FZJ5)
- Dayton Shutters and Accessories