Shop All Shutters and Accessories
Dayton
48 in Backdraft Damper / Wall Shutter, Front Flange
Mfr # 2FTX3
Zoro # G2584276
product price: $285.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$285.99
Free 30-Day Returns
Key Features
- Shutter Mounting Position Vertical
- Shutter Mounting Location Wall
- Shutter Construction Material Extruded Aluminum Frame and Galvanized Tie Rods
- Shutter Free Area 12.924 sq ft
- Shutter Opening Required 48-1/2 in x 48-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2FTX3
- Zoro # G2584276
- UPC # 190735218884
- Country of Origin United States
- Category Shutters and Accessories
Dimensions
Shutter Overall Size | 51 in x 51 in |
Fits Fan Dia. | 48 in |
Flange Width | 1 1/2 in |
Frame Depth | 3 in |
Open Depth | 5 3/4 in |
Mounting Hole Size | Prepunched |
Rough Opening Diameter | 48 1/2 in |
Frame Opening Width | 48 in |
Rough Opening Width | 48.5 in |
Overall Height | 51 in |
Frame Opening Height | 48 in |
Overall Width | 51 in |
Overall Diameter | 51 in |
Overall Length | 5 3/4 in |
Mounting Hole Diameter | 1/4 in |
Fits Fan Diameter | 48 in |
Rough Opening Length | 48 1/2 in |
Description
51 In.H-W 5.75 In.L Alu Wall Exhaust Shutter, Damper Application Backdraft, For Nominal Duct Diameter Not Applicable, Frame Material Aluminum, Number of Panels 2, Maximum Air Velocity 2500 fpm, Overall Height 51 in, Rough Opening Diameter 48 1/2 in, Rough Opening Shape Square, Fits Fan Diameter 48 in, For Duct Shape Not Applicable, Free Area 12.9 sq ft, Overall Width 51 in, Frame Material Thickness 0.8 in, Overall Length 5 3/4 in, Connection Type Not Applicable, Frame Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10 in Round Step-Down Ceiling Diffuser, White (4JRL1)
- WHYNTER 50 Pint High Capacity Portable Dehumidifier with Pump Gray (RPD-561EGP)
- B & K Angl Ballvalv 1/4X1/8 Ss (9443)
- EMERSON FLOW CONTROLS Drier, 3/8"Odf Bok163Shh Filter Drier, (060242)
- DAYTON MotorPack, 4 1/2" H, 5 3/8" W, 115/230 V (818FJ3)
- DAYTON 30 in Whole House Fan Economy Ceiling Truss Shutter / Ceiling Shutter (3C511)
- DAYTON 36 in Backdraft Damper / Wall Shutter, 36-1/2 in x 36-1/2 in (4C835)
- DAYTON 18 in Backdraft Damper / Wall Shutter, 18-1/2 in x 18-1/2 in (4FZH5)
- DAYTON 16 in Backdraft Damper / Gable Shutter, 17 in x 17 in (4YN20)
- DAYTON 42 in Backdraft Damper / Wall Shutter, 42-1/2 in x 42-1/2 in (1C210)
- DAYTON 12 in Backdraft Damper / Wall Shutter, 14-1/2 in x 14-1/2 in (53DR10)
- Dayton Shutters and Accessories